Shop All Truck Bed Covers
Extang
CANYON 5FT BED 15-17
Mfr # 92350
Zoro # G310951242
product price: $408.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$408.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Locking Type Tailgate Handle Lock
- Color Black
- Installation Type Clamp-On
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 92350
- Zoro # G310951242
- UPC # 750289923506
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Promotion Restriction | Not eligible for promotion |
Locking Type | Tailgate Handle Lock |
Color | Black |
Installation Type | Clamp-On |
Material | Vinyl |
Type | Soft Folding |
Finish | Matte |
Folds/Panels | 2 Folds/ 3 Panels |
Drilling Required | Drilling Not Required |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl
- •Lockable Via Tailgate Lock
- •Heavy Duty Leather Grain Fabric Provides Clean Lines And A Low Profile Appearance
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position When Attached To The Bed Flange For Added Security
- •Clamping System Attaches To Your Truck In Seconds For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEA MOUNTS Transmission Mount, A4404 (A4404)
- MAG 1 2.5 gal Gear Oil Container Brown (MAG00822)
- MAIN FILTER UCC HYDRAULICS MX1591410 Replacement/Interchange Spin-On Filter (MF0058027)
- WIX FILTERS Fuel Filter #Wix 33231 (33231)
- EXTANG GMC SIERRA 1500 5'8'' 19-21 CARBON P (92459)
- EXTANG 14-C TUNDRA 5.5FT BED W/O RAIL TRIFECTA 2.0 (92460)
- EXTANG TOYOTA TACOMA 2016-21 6 FT BED (77835)
- EXTANG 15-C F150 6.5FT BED TRIFECTA SIGNATURE 2.0 (94480)
- EXTANG 07-13 TUNDRA 6 1/2 FT-INCLUDES CLAMP KIT FOR BED RAIL SYSTEM E-SERIES TONNO (77951)
- EXTANG TRIFECTA FOR JEEP GLADIATOR (92895)
- UNDERCOVER 07-C TUNDRA CREWMAX 5.5FT BED W/O CARGO SYSTEM FLEX COVER (FX41007)
- Extang Truck Bed & Tailgate Accessories