Shop All Truck Bed Covers
Extang
2.0TB RAM 6'4 09-15
Mfr # 84430
Zoro # G110951312
product price: $1,113.99
/ea
Free Shipping & Returns
$1,113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Not Hinged In Front
- Material Aluminum
- Finish Matte
- Folds/Panels 2 Folds/ 3 Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 84430
- Zoro # G110951312
- UPC # 750289844306
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Material | Aluminum |
Finish | Matte |
Folds/Panels | 2 Folds/ 3 Panels |
Locking Type | Tailgate Handle Lock |
Color | Black |
Drilling Required | Drilling Not Required |
Type | Hard Folding |
Installation Type | Clamp-On |
Description
Hard Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Use With 18-20 Inch Tool Box, Lockable Using Tailgate Handle Lock, Black Matte, Aluminum
- •Rear Tail Section Clamps Operate With Spring Action Handle For Instant Fasten And Release
- •Lockable Using Tailgate Handle Lock
- •Made With TPO Dent Resistant Panels
- •Cooler To Touch On Hot Days
- •Snap On Seals Provide The Most Water Resistant Folding Cover On The Market
- •Convenient Cargo Carrying
- •Provides OEM Matching Style Along With Extra Wear Resistance And Protection
- •Easy Operation With Three Lightweight Panels And Aluminum Hinges Make Opening And Closing A Breeze
- •Easily Installs In Seconds Without Using Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Brake Tubing, 3/4 In. OD, Grn (1120-12B-GRN-100)
- VELVAC On/Off Toggle Switch Bat Style(Spst) (090108)
- BUYERS PRODUCTS 2 Inch Ball Mount With 2 Inch Drop x 8 Inch Long Tube Black (1803005)
- ILC Replacement For WAGNER H9406 (H9406)
- EXTANG GMC SIERRA 1500 5'8'' 19-21 CARBON P (92459)
- EXTANG 73-96 F150 6.5FT BED TRIFECTA 2.0 (92510)
- EXTANG 09-18 RAM 1500/19-C RAM 1500 CLASSIC(W/O RAMBOX)5.7FT E-SERIES TONNO (77425)
- EXTANG 17-C F250/F350 SUPER DUTY SHORT BED (6 3/4 FT) SOLID FOLD 2.0 TOOLBOX (84486)
- EXTANG TOYOTA TACOMA 2016-21 6 FT BED (77835)
- EXTANG 21-C F150 8.2FT BED E-SERIES TONNO (77704)
- WESTIN Ribbed Bed Caps - w/o Stake Holes (72-00801)
- Extang Truck Bed & Tailgate Accessories