Expressive Design Group 205042 3 Step Lightweight Aluminum Step Stool
Mfr # 205042
Zoro # G003915049
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Expressive Design Group
- MFR # 205042
- Zoro # G003915049
- UPC # 722571010751
- Country of Origin China
- Category Step Stools
Description
Rubbermaid, 3 Step Lightweight Aluminum Stepstool With Full Sized Project Tray & Removable Storage Box, Perfect Tool For When You Need A Little Extra Height To Reach Items In The Kitchen, Bathroom, Office, Or Garage, Durable, Lightweight Aluminum Frame & An Oversized Platform Top Step For Comfort & Stability, Convenient, Built-In Project Top Is Perfect For Holding Tools, Hardware Or Other Materials While You Are Working, Simply Fold Out & The Platform Step Automatically Locks In Place, Only 9 LB, Large Non-Slip Non-Marring Feet To Keep It In Place & Will Make You Feel Safe & Comfortable Getting To Those Hard To Reach Places, 225 LB Weight Capacity, Type 2 ANSI Duty Rating, Slim Profile Make It Easy To Store.
Specifications- Weight: 8.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 30 Proof Coil Chain, Self Colored, 550' per Drum (T0120502)
- PEERLESS CHAIN 4" PLASTIC CORNER, CC5680 (CC5680)
- EGA PRODUCTS Pallet Rack Post Protector, 36" Tall, Fits 3" Columns (PP 5236)
- DAYTON Lock Pin (MH21VG5601G)
- FLEMING SUPPLY Fleming Supply Single Step Stool, Indoor/Outdoor Platform, Safety Aid for Cars, Bathtubs and Beds (191843PME)
- DPI 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Gray (ST327-07)
- VESTIL 2 Step Polyethylene Nestable Yellow 500 lb. Capacity (SPN-2-YL)
- ALLPOINTS STOOL, STEP , 2-STEP, STEPRIGHT (2801824)
- VESTIL 35-1/2" Wide Galvanized Steel Step 880 lb Uniform Load Capacity (STS-36-HDG)
- WERNER 3 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver/Blue (T372)
- RUBBERMAID Stool 2-Stp Foldable Wht 18In (FG420903WHT)
- Expressive Design Group Step Stools