Shop All Permanent Markers
Expo
Vis-à-Vis Wet Erase Marker, Fine Bullet Tip, Blue, PK12
Mfr # 16003
Zoro # G6080564
product price: $17.15
/pk 12, $1.43/ea
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Tip Size Fine
- Point Type Bullet
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Weight 0.32 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Expo
- MFR # 16003
- Zoro # G6080564
- UPC # 71641160033
- Country of Origin Mexico
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Markers |
Color | Blue |
Point Type | Bullet |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Weight | 0.32 lbs |
Series | Vis-à-Vis® |
Marker Grade | General Use |
Description
EXPO® Vis-à-Vis Wet Erase Marker, Fine Bullet Tip, Blue, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pressboard Folder, Manila, Top Tab, PK100 (10338)
- ZORO SELECT Bubble Bags 11-1/2" x 12", 3/16" Thickness, Pk250 (36DY39)
- ZORO SELECT Corrugated Boxes, 3" x 3" x 3", Kraft, 25/Bundle (55VG02)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 4/ST, Assorted (SAN80074)
- EXPO Vis-à-Vis Wet Erase Marker, Fine Bullet Tip, Red, PK12 (16002)
- EXPO Black, Blue, Brown, Green, Orange, Pink, Purple, Red Marker Set, 8 PK (1884309)
- EXPO Vis-à-Vis Wet Erase Marker, Fine Bullet Tip, Green, PK12 (16004)
- EXPO Vis-à-Vis Wet Erase Marker, Fine Bullet Tip, Black, PK12 (16001)
- EXPO Expo® Vis-a-Vis® Wet Erase Marker, Fine Point, Black, PK12 (SAN16001)
- EXPO Blue, Bright Green, Bright Pink, Bright Yellow, White Wet Erase Markers, Chisel Tip, 5 PK (14075)
- MARKAL Trades-Marker Refill Pack, Yellow, PK12 (96241)
- Expo Permanent Markers