Shop All Dry Erase Markers
Expo
Vis-à-Vis Wet Erase Marker, Fine Bullet Tip, Assorted Colors, PK4
Mfr # 16074
Zoro # G703667057
product price: $7.29
/pk 4, $1.82/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Assorted
- Tip Size Fine
- Marker Tip Bullet
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Expo
- MFR # 16074
- Zoro # G703667057
- UPC # 71641160743
- Country of Origin Mexico
- Category Dry Erase Markers
Dimensions
Tip Size | Fine |
Details
Item | Markers |
Ink Color | Assorted |
Marker Tip | Bullet |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Color | Assorted |
Series | Vis-à-Vis® |
Marker Grade | General Use |
Marker Ink Type | Wet Erase |
Marker Color Assortment | Black; Blue; Green; Red |
Description
Handy pen is designed specifically for marking on acetate films, such as overhead projector transparencies and laminated boards. Formulated for intense heat, the fade-proof ink dries quickly, without bubbles or cracks. Durable fine-point tip aids in the production of highly detailed graphics and legible text. Bold, bright colors help your ideas stand out. Marks wipe away easily with a damp cloth. Odorless Vis-à-Vis products are an ideal choice for use in classrooms and small offices.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sharpie® Paint Marker, Wide Point, White (35568)
- U-MARK A10 Paint Marker Green (10103)
- COMPONENT HARDWARE S/S Lockable Cash Drawer, Currency Tray (S95-1000)
- PACON TruRay Construction Paper, 76 lbs, PK50 (103057)
- EXPO Marker, Dry, Erase, Low, Odr, Bk, PK4 (1871774)
- EXPO Expo® Dry Erase Markers, Blue, 12/Case (BDEMARKERBE)
- EXPO Dry Erase Marker, Bullet Tip, Assorted Colors PK5 (1752226)
- EXPO Expo® Low Odor Dry Erase Marker, Chisel Tip, Black, PK12 (SAN80001)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 36/BX, Assorted PK (SAN2135174)
- EXPO Vis-a-Vis Wet Erase Marker, Fine Bullet Tip, Assorted, PK12, 12PK (2134347)
- AVERY Markers, Permanent Ink, 3/16"Chisel Point, 12/DZ, Red Ink PK (AVE07887)
- Expo Dry Erase Markers