Shop All Dry Erase Markers
Expo
Vis-a-Vis Wet Erase Marker, Fine Bullet Tip, Black, PK36, 36PK
Mfr # 2134342
Zoro # G406569122
product price: $64.99
/pk 36, $1.81/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Marker Tip Bullet
- Series Vis-à-Vis®
- Color Black
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Marker Grade General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Expo
- MFR # 2134342
- Zoro # G406569122
- UPC # 71641188761
- Country of Origin Mexico
- Category Dry Erase Markers
Dimensions
Marker Tip Size (text) | Fine |
Details
Item | Markers |
Marker Tip | Bullet |
Series | Vis-à-Vis® |
Color | Black |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Grade | General Use |
Marker Ink Type | Wet Erase |
Description
Handy pen is designed specifically for marking on acetate films, such as overhead projector transparencies and laminated boards. Formulated for intense heat, the fade-proof ink dries quickly, without bubbles or cracks. Durable fine-point tip aids in the production of highly detailed graphics and legible text. Bold, bright colors help your ideas stand out. Marks wipe away easily with a damp cloth. Odorless Vis-à-Vis products are an ideal choice for use in classrooms and small offices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Pocket for Ring Binder, Zipper, 9-1/2x6" (68599)
- POLAR-TECH Locking Ring for Paint Cans, 1 Quart, Round (HAZ1034)
- BSC PREFERRED 2 x 30-1/4'' White Triangle Mailing Tubes, 50PK (MTM230)
- INSECT LORE Ladybug Land™ Growing Kit (2100)
- EXPO Low-Odor Dry-Erase Marker, Medium Bullet Tip, Blue, PK12 (82003)
- EXPO Dry-erase Markers, Fine Point, Nontoxic, 12/DZ, Black PK (SAN86001)
- EXPO Dry Erase Markers, Ultra Fine, Low-Odor, 4/PK, Ast (SAN1871133)
- EXPO Dry-Erase Marker, 2-in-1, Chisel Tip, Low-Odor, 8/PK, AST (SAN1944658)
- EXPO Expo® Low Odor Dry Erase Marker, Chisel Tip, Black, PK12 (SAN80001)
- EXPO Dry Erase Marker Set, Chisel Tip, Assorted Colors PK4 Low Odor (80174)
- AVERY Marks A Lot Pen-Style Dry Erase Mar, PK6 (24481)
- Expo Dry Erase Markers