Shop All Dry Erase Markers
This Product is Discontinued
Expo
Retractable, Low Odor Dry Erase Marker, Chisel Tip Black PK12 (Discontinued)
Mfr # 1741920
Zoro # G2480545
This Product is Discontinued
Key Features
- Ink Color Black
- Tip Size Chisel
- Barrel Type Original
- Marker Cap Retractable
- Marker Tip Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Expo
- MFR # 1741920
- Zoro # G2480545
- UPC # 071641809284
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Chisel |
Details
Item | Dry Erase Markers |
Ink Color | Black |
Barrel Type | Original |
Marker Cap | Retractable |
Marker Tip | Chisel |
Marker Ink Color | Black |
Low Odor | Yes |
Features | Retractable, Low Odor |
Number of Markers | 12 |
Description
Dry Erase Markers, Chisel, Marker Cap Retractable, Barrel Type Original, Low Odor Yes, Marker Ink Color Black, Number of Markers 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.