Shop All Desk Accessories & Organizers
Expo
Organizer, Caddy, Mrkr/Eraser, PK4
Mfr # 1785294
Zoro # G6212339
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Includes (1) Foam Eraser; (1) Caddy; (1) Mounting Strip Kit
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Features Dry Erase Marker Ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Expo
- MFR # 1785294
- Zoro # G6212339
- UPC # 071641031210
- Country of Origin United States
- Category Desk Accessories & Organizers
Details
Item | Markers |
Color | Assorted |
Includes | (1) Foam Eraser; (1) Caddy; (1) Mounting Strip Kit |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Features | Dry Erase Marker Ink |
Description
Organizer,Caddy,Mrkr/Eraser,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Rubber Bands, Size#14 (24145)
- ROARING SPRING 8-1/2 x 11" USDA Cert Bio Legal Pads, Pk12 (24326)
- BAND-IT Scrulokt Buckles 301S 1/4 Hard 1/4, PK50 (C72099)
- EXPO Expo® Dry Erase Markers, Black, 12/Case (BDEMARKERBK)
- FELLOWES Pencil Cup, Black/Silver (8032301)
- BUSINESS SOURCE X-Cube Storage Organizer (82979)
- OFFICESPACE Caddy Organizer (OF524544)
- QUARTET Partition Hook, 2-1/2 in.H, 1-1/2 in.W, PK2 (7501)
- BEST-RITE Partition Hook, 50 lb.Weight Capacity, PK2 (56389)
- TEACHER CREATED RESOURCES Metal Bucket, PK6 (TCR20829)
- CHARLES LEONARD Transparent Paperclip Dispenser with Magnetic Top, Small, Black, 12PK (010B)
- Expo Desk Accessories & Organizers