Shop All Dry Erase Markers
Expo
Marker, Expo2, Dryerase, Fine, PK12
Mfr # 86603A
Zoro # G5022851
product price: $15.55
/pk 12, $1.30/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Aqua, Black, Blue, Brown, Green, Lime, Orange, Pink, Plum, Pumpkin, Purple, Red
- Features Low-odor Ink, Non-toxic
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Color Assorted
- Marker Tip Bullet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Expo
- MFR # 86603A
- Zoro # G5022851
- UPC # 071641866034
- Country of Origin United States
- Category Dry Erase Markers
Dimensions
Marker Tip Size (text) | Fine |
Details
Item | Marker,Expo2,Dryerase,Fine,PK12 |
Ink Color | Aqua, Black, Blue, Brown, Green, Lime, Orange, Pink, Plum, Pumpkin, Purple, Red |
Features | Low-odor Ink, Non-toxic |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Color | Assorted |
Marker Tip | Bullet |
Marker Grade | General Use |
Marker Color Assortment | Aqua; Black; Blue; Brown; Green; Lime; Orange; Pink; Plum; Pumpkin; Purple; Red |
Marker Ink Type | Dry Erase |
Description
Marker,Expo2,Dryerase,Fine,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Standing Desk Cup Holder Organizer, Two Sections, 3.94 x 7.04 x 3.54, Gray (400000)
- HAMMERMILL Multi Paper, 8-1/2 x 14 In, White, PK500 (HAM103291)
- SWINGLINE Staples, ChiselPtCart, 1/4 In Leg, PK5000 (S7050050B)
- SCIENCE TO THE MAX Survival Science Lab (2362)
- EXPO Vis-a-Vis Wet Erase Marker, Fine Bullet Tip, Assorted, PK12, 12PK (2134347)
- EXPO Dry-Erase Marker, Chisel Tip, Assorted, PK8 (80078)
- EXPO Marker, Wet-Erase, , Fine Point, 12/DZ, Blue 12PK (SAN16003)
- EXPO Neon Windows Dry Erase Marker, Broad Bullet Tip, Assorted Colors, PK5 (1752226)
- EXPO Dry Erase Marker, Chisel Tip, Red PK12 Low Odor (80002)
- EXPO DryErase Marker, Chisel Tip, Assorted, PK36 (1921061)
- WESTCOTT Accessories, Dry Cleaning Pad (DCP-1)
- Expo Dry Erase Markers