Shop All Dry Erase Markers
Expo
Marker, Expo2, Chisel, PK4
Mfr # 80074
Zoro # G6246366
product price: $5.35
/pk 4, $1.34/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black, Blue, Green, Red
- Tip Size Broad
- Point Type Chisel
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Color Assorted Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Expo
- MFR # 80074
- Zoro # G6246366
- UPC # 071641800748
- Country of Origin United States
- Category Dry Erase Markers
Dimensions
Tip Size | Broad |
Details
Item | Low-Odor Dry-Erase Marker |
Ink Color | Black, Blue, Green, Red |
Point Type | Chisel |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Color | Assorted Standard |
Marker Ink Type | Dry Erase |
Marker Color Assortment | Black; Blue; Green; Red |
Marker Grade | General Use |
Description
Marker,Expo2,Chisel,PK4, Markers Brand EXPO, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Pinnacle 27 EZLoad Roll Film, 3 mil, 25 x 250 ft, Gloss Clear, PK2 (3125702EZ)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Wht, PK25 (TUF-G06W)
- GLOBAL INDUSTRIAL Steel Medical Chart Hanging Wall File Holder, 10 Pockets, Black (806403)
- PRES-A-PLY Label, Lsr/Inkjet, 8.5X11, We 100PK (AVE30605)
- EXPO Low-Odor Dry Erase Marker Starter Set, X-Fine Needle Tip, Assrtd, PK5 (1884310)
- EXPO Marker, Dryerse, Lo, Chisel, Bk, PK12 (80001)
- EXPO Dry Erase Markers, PK8 (1944658)
- EXPO Chisel Tip Markers, LowOdor DryErase, PK16 (1927526)
- EXPO Dry Erase Marker, Chisel Tip, Red PK12 Low Odor (80002)
- EXPO Dry Erase Marker Set, Chisel Tip, Assorted Colors PK4 Low Odor (80174)
- EXPO Expo® Dry Erase Markers, Assortment Pack, 4/Case (BDEMARKER)
- Expo Dry Erase Markers