Shop All Dry Erase Markers
Expo
Marker, Dryerse, Lo, Chisel, Gn, PK12
Mfr # 80004
Zoro # G6192273
product price: $19.29
/pk 12, $1.61/ea
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size Broad
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Marker Tip Chisel
- Marker Type Dry Erase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Expo
- MFR # 80004
- Zoro # G6192273
- UPC # 071641800045
- Country of Origin United States
- Category Dry Erase Markers
Dimensions
Tip Size | Broad |
Details
Item | Markers |
Ink Color | Green |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Tip | Chisel |
Marker Type | Dry Erase |
Description
Marker,Dryerse,Lo,Chisel,Gn,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8-1/2" x 11" Butterfly Clipboard, Brown (49Z238)
- PARTNERS BRAND Corrugated Mailers, 7" x 3" x 1", White, 50/Bundle (M731)
- MILBAR Safety Wire, 0.025", 1 lb. (18WA)
- CENTRAL Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K7450G)
- EXPO Marker, Dryerse, Lo, Chisel, Bk, PK12 (80001)
- EXPO Expo® Dry Erase Markers, Bullet Tip, Black, PK12 (SAN82001)
- EXPO Dry Erase Marker Set, Chisel Tip, Assorted Colors PK4 Low Odor (80174)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 36/PK, Assorted (SAN1921061)
- EXPO Low-Odor Dry Erase Marker Office Pack, Extra-Fine Needle Tip, Blk, PK36 (2003894)
- EXPO Dry-erase Marker, Bullet Point, 4/ST, BK/RD/BE/GN PK (SAN82074)
- AVERY Large Permanent Ink Markers, Chisel Point, Green Ink PK (AVE08885)
- Expo Dry Erase Markers