Shop All Dry Erase Markers
Expo
Marker, Dryerse, Lo, Chisel, Bk, PK12
Mfr # 80001
Zoro # G6192258
product price: $15.89
/pk 12, $1.32/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size Broad
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Marker Type Dry Erase
- Marker Tip Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Expo
- MFR # 80001
- Zoro # G6192258
- UPC # 071641800014
- Country of Origin United States
- Category Dry Erase Markers
Dimensions
Tip Size | Broad |
Details
Item | Markers |
Ink Color | Black |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Type | Dry Erase |
Marker Tip | Chisel |
Description
Marker,Dryerse,Lo,Chisel,Bk,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 1/2" Open Seal, Polypropylene, PK1000 (PP-O-12)
- EMS MIND READER. Mind Reader Clipboard with Portfolio Storage and Built-in Calculator, Black (CLIPCALC-BLK)
- SIEVEKING The National Locksmith Guide Modern Safe Opening Book (SVK-MS-OPN-BOOK)
- AMERCAREROYAL Steam Pan Liners, With Twist Ties, 0.33, 0.25 Pan, 0.02 mil, 18 in. x 14 in., 250PK (SPL1814)
- EXPO Marker, Dryerse, Lo, Chisel, Gn, PK12 (80004)
- EXPO Dry Erase Marker, Chisel Tip, Black PK12 Low Odor (80001)
- EXPO Fluorescent Markers, 5Color Set, Bullet Tip, PK/BE/WE/YW/GN PK (SAN14075)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 4/PK, Assorted (SAN81029)
- EXPO Dry Erase Marker, Chisel Tip, Red PK12 Low Odor (80002)
- EXPO Low-Odor Dry-Erase Marker, Medium Bullet Tip, Black, PK12 (82001)
- EXPO Dry Erase Marker Set, Chisel, Capped, PK36 (2135174)
- Expo Dry Erase Markers