Shop All Dry Erase Markers
Expo
Marker, Dry, Erase, Low, Odr, Bk, PK4
Mfr # 1871774
Zoro # G6246558
original price:
$5.66
11% off
new price: $4.99
/pk 4, $1.25/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Tip Size Extra Fine
- Point Type Needle
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Product Type Marker,Dry,Erase,Low,Odr,Bk,PK4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Expo
- MFR # 1871774
- Zoro # G6246558
- UPC # 071641070554
- Country of Origin United States
- Category Dry Erase Markers
Dimensions
Tip Size | Extra Fine |
Marker Tip Size (text) | Extra-Fine |
Details
Item | Dry-Erase Marker |
Ink Color | Black |
Point Type | Needle |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Product Type | Marker,Dry,Erase,Low,Odr,Bk,PK4 |
Color | Black |
Marker Grade | General Use |
Marker Ink Type | Dry Erase |
Description
Marker,Dry,Erase,Low,Odr,Bk,PK4, Markers Brand EXPO, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Ergonomic Desktop Stapler, BlacK, PK2 (02257-2PK)
- PAPERPRO Staples, 1/4 In. Leg, PK5000 (ACI1901)
- SAFCO Letter Tray/File Holder, 5, Comp (3127BL)
- PARTNERS BRAND Newsprint Sheets, 20" x 30", White, 1200/Case (NP2030)
- EXPO Dry-Erase Markers, Low Odor, Ultra Fine, Black (SAN1871131)
- EXPO Dry Erase Marker Set, PK4 (1785294)
- EXPO Dry Erase Marker, Chisel Tip, Blue PK12 Low Odor (80003)
- EXPO Expo® Dry Erase Markers, Assortment Pack, 4/Case (BDEMARKER)
- EXPO Low-Odor Dry Erase Marker Office Pack, Extra-Fine Needle Tip, Blk, PK36 (2003894)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 16/ST, Assorted (SAN1927526)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Assorted Colors, PK6 (63720)
- Expo Dry Erase Markers