Shop All Dry Erase Markers
Expo
Low-Odor Dry Erase Marker Starter Set, X-Fine Needle Tip, Assrtd, PK5
Mfr # 1884310
Zoro # G6074711
product price: $10.89
/pk 5, $2.18/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size Extra-Fine
- Includes (1) 2 oz. Bottle of Board Cleaner; (1) Whiteboard Eraser
- Color Assorted
- Marker Tip Needle
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Expo
- MFR # 1884310
- Zoro # G6074711
- UPC # 71641072978
- Country of Origin United States
- Category Dry Erase Markers
Dimensions
Tip Size | Extra-Fine |
Details
Item | Markers |
Includes | (1) 2 oz. Bottle of Board Cleaner; (1) Whiteboard Eraser |
Color | Assorted |
Marker Tip | Needle |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Grade | General Use |
Marker Color Assortment | Black; Blue; Green; Plum; Red |
Marker Ink Type | Dry Erase |
Description
EXPO® Low-Odor Dry Erase Marker Starter Set, Extra-Fine Needle Tip, Assorted Colors, 5/Set
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Square Label 2", Orange, Pk200 (3VCT5)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 3" Dia. x 42"L, 0.07" Thick, Kraft, 24/Pack (P3042K)
- PARTNERS BRAND Bogus Kraft Paper Roll, 60#, 24" x 600', Gray, 1 Roll (KPB2460)
- BOSTITCH B8 PowerCrown Premium Staples - 1/4" (6mm), PK5000 (STCRP21151/4)
- EXPO Marker, Dryers, Magn, Chsl, PK8 (1944741)
- EXPO Expo® Dry Erase Markers, Assortment Pack, 4/Case (BDEMARKER)
- EXPO Marker, Dryers, Magn, Fine, PK4 (1944745)
- EXPO Dry-erase Markers, Fine Point, Nontoxic, 4/PK, Assorted PK (SAN2138430)
- EXPO Dry-Erase Marker, Fine Point, Assorted, PK8 (SAN86601)
- EXPO DryErase Marker, Chisel Tip, Assorted, PK36 (1921061)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 16/ST, Assorted (SAN1927526)
- Expo Dry Erase Markers