Shop All Dry Erase Markers
Expo
Low-Odor Dry Erase Marker Starter Set, Broad Chisel Tip, Asstd, PK4
Mfr # 80653
Zoro # G801847948
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size Broad
- Includes (1) 2 oz. Bottle of Board Cleaner; (1) Whiteboard Eraser
- Marker Tip Chisel
- Marker Type Dry Erase
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Expo
- MFR # 80653
- Zoro # G801847948
- UPC # 71641806535
- Country of Origin United States
- Category Dry Erase Markers
Dimensions
Tip Size | Broad |
Details
Item | Markers |
Includes | (1) 2 oz. Bottle of Board Cleaner; (1) Whiteboard Eraser |
Marker Tip | Chisel |
Marker Type | Dry Erase |
Color | Assorted |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Weight | 0.382 lbs |
Marker Grade | General Use |
Marker Color Assortment | Black; Blue; Green; Red |
Description
Expo Low Odor Dry Erase Markers Starter Set has everything you need to get started working on your whiteboard. The set includes an eraser, cleaning spray and colorful whiteboard markers. The dry erase markers feature bold ink that’s easy to see from a distance and provides consistent color quality. The dry erase marker ink is specially formulated to be low-odor making it perfect for use in classrooms, offices and homes. Use your Expo dry erase marker kit to track, schedule and present.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Mechanical Pencil, 0.5mm, PK12 (PIL51014)
- TOPS Form, Time, Card, Wk, 3-3/8X8.2 Pk (TOP1261)
- CANON Canon CRG-054 Y Yellow Toner Cartridge 1,200 Yield (3021C001AA)
- TOPS Time Card, Named Days, 3 3/8x8 1/4, PK500 (1260)
- EXPO Dry-erase Markers, Fine Point, Nontoxic, 4/ST, Assorted PK (SAN86674K)
- EXPO Low-Odor Dry Erase Marker Office Pack, Extra-Fine Needle Tip, Blk, PK36 (2003894)
- EXPO Dry Erase Markers, PK4 (1944655)
- EXPO Marker, Wet-Erase, , Fine Point, 4/PK, Black PK (SAN2134050)
- EXPO Low-Odor Dry-Erase Set, Chisel/Bold Tips, Eraser, Cleaner, AST PK (SAN80653)
- EXPO Dry-Erase Markers, Chisel Point, Low-odor, 8/ST, Assorted (SAN80078)
- EXPO Marker, Wet-Erase, , Fine Point, 36/BX, Black PK (SAN2134342)
- Expo Dry Erase Markers