Shop All Dry Erase Markers
Expo
Low-Odor Dry Erase Marker Office Pack, Fine Bullet Tip, Assorted, PK36
Mfr # 2003893
Zoro # G6076032
product price: $45.29
/pk 36, $1.26/ea
$45.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size Fine
- Marker Tip Bullet
- Features Fine Tip—For detailed lines.
- Color Assorted
- Marker Grade General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Expo
- MFR # 2003893
- Zoro # G6076032
- UPC # 71641127081
- Country of Origin United States
- Category Dry Erase Markers
Dimensions
Tip Size | Fine |
Details
Item | Markers |
Marker Tip | Bullet |
Features | Fine Tip—For detailed lines. |
Color | Assorted |
Marker Grade | General Use |
Marker Color Assortment | Black; Blue; Green; Purple; Red |
Marker Ink Type | Dry Erase |
Description
EXPO® Low-Odor Dry Erase Marker Office Pack, Fine Bullet Tip, Assorted Colors, 36/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPE USA Universal Cell Phone Shipping Box, theBOXsmall (LTC-S001-01)
- FIRST AID ONLY Set, Bandage, Sc Cpr - Tri (90643)
- GHENT Vinyl Bulletin Board 48-1/2"x120-1/2", Caramel (AV410-181)
- ARROW T50 Staples, 1,250-Pack (3/8") (50624)
- EXPO Low-Odor Dry Erase Marker Starter Set, Broad Chisel Tip, Asstd, PK4 (80653)
- EXPO Dry Erase Marker, Chisel Tip, Black, PK36 (1920940)
- EXPO Marker, Dryerse, Lo, Chisel, Bk, PK12 (80001)
- EXPO Dry-erase Markers, Fine Point, Nontoxic, 12/DZ, Red (SAN86002)
- EXPO Dry Erase Marker Set, Fine Tip, Assorted Colors PK8 Low Odor (86601)
- EXPO Dry-Erase Marker, 2-in-1, Chisel Tip, Low-Odor, 8/PK, AST (SAN1944658)
- SHARPIE Liquid Pen Style Highlighter, Fluorescent Orange Ink, Chisel Tip, PK12 (1754466)
- Expo Dry Erase Markers