Shop All Dry Erase Markers
Expo
Low-Odor Dry Erase Marker Office Pack, Extra-Fine Needle Tip, Blk, PK36
Mfr # 2003894
Zoro # G6078105
product price: $51.15
/pk 36, $1.42/ea
$51.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size Extra-Fine
- Color Black
- Weight 0.82 lbs
- Features Ultra Fine Tip—For precise marking tasks.
- Marker Tip Needle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Expo
- MFR # 2003894
- Zoro # G6078105
- UPC # 71641127180
- Country of Origin United States
- Category Dry Erase Markers
Dimensions
Tip Size | Extra-Fine |
Details
Item | Markers |
Color | Black |
Weight | 0.82 lbs |
Features | Ultra Fine Tip—For precise marking tasks. |
Marker Tip | Needle |
Marker Grade | General Use |
Marker Ink Type | Dry Erase |
Description
EXPO® Low-Odor Dry Erase Marker Office Pack, Extra-Fine Needle Tip, Black, 36/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Envelope, Diag Seam, Wndw, #10 500PK (BSN04468)
- SAFCO Mailbox w/Lock, Wall-mounted, f/Interoffice, 18"x7-1/4"x18", BK (SAF4259BL)
- TOPS 8-1/2 x 11-3/4" Ruled Perforated Pad, 50 Pg (TOP75330)
- HILLMAN 40PK Thumb Tack ASSTD (122677)
- EXPO Neon Windows Dry Erase Marker, Broad Bullet Tip, Assorted Colors, PK5 (1752226)
- EXPO DryErase Marker, Chisel Tip, Assorted, PK36 (1921061)
- EXPO Dry-Erase Marker, Fine Point, Assorted, PK8 (SAN86601)
- EXPO Fluorescent Markers, 5Color Set, Bullet Tip, PK/BE/WE/YW/GN PK (SAN14075)
- EXPO Dry Erase Marker Set, Fine Tip, Assorted Colors PK8 Low Odor (86601)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 36/PK, Assorted (SAN1921061)
- BIC Dry Erase Markers, Low Odor, Chisel Point, 4/ST, AST (BICGELITP41AST)
- Expo Dry Erase Markers