Shop All Dry Erase Markers
Expo
Low-Odor Dry-Erase Marker, Medium Bullet Tip, Blue, PK12
Mfr # 82003
Zoro # G6074440
product price: $18.29
/pk 12, $1.52/ea
$18.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size Medium
- Color Blue
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Weight 0.466 lbs
- Marker Tip Bullet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Expo
- MFR # 82003
- Zoro # G6074440
- UPC # 71641820036
- Country of Origin United States
- Category Dry Erase Markers
Dimensions
Tip Size | Medium |
Details
Item | Markers |
Color | Blue |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Weight | 0.466 lbs |
Marker Tip | Bullet |
Marker Grade | General Use |
Marker Ink Type | Dry Erase |
Description
EXPO® Low-Odor Dry-Erase Marker, Medium Bullet Tip, Blue, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Tru-Ray® Construction Paper, Pink, 9x12in, PK500 (P103012)
- ZORO SELECT 1-7/8" x 3-3/4" Green Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKX8)
- PRANG Crayons, Large, Lift Lid Box, 8 Colors Per Box, 12PK (51800)
- ZORO SELECT Instant Foam 15" x 18", Pk36 (2CXC3)
- EXPO Dry Erase Marker, Chisel Tip, Black, PK36 (1920940)
- EXPO Dry-erase Markers, Fine Point, Nontoxic, 4/PK, Assorted PK (SAN2138430)
- EXPO Dry-Erase Markers, Low Odor, Ultra Fine, Black (SAN1871131)
- EXPO Magnetic Dry Erase Marker, Fine Bullet Tip, Assorted Colors, PK8 (1944748)
- EXPO Magnetic Dry Erase Markers, Brd/Md/Fine Pt, 8/PK, Ast PK (SAN1944748)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 36/PK, Black (SAN1920940)
- EXPO Low Odor Dry Erase Markers with 6-Marker Organizer and Eraser (80556)
- Expo Dry Erase Markers