Shop All Dry Erase Markers
Expo
Low-Odor Dry-Erase Marker, Medium Bullet Tip, Assorted Colors, PK4
Mfr # 82074
Zoro # G001847908
product price: $6.25
/pk 4, $1.56/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size Medium
- Marker Tip Bullet
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Color Assorted
- Marker Type Dry Erase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Expo
- MFR # 82074
- Zoro # G001847908
- UPC # 71641820746
- Country of Origin United States
- Category Dry Erase Markers
Dimensions
Tip Size | Medium |
Details
Item | Markers |
Marker Tip | Bullet |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Color | Assorted |
Marker Type | Dry Erase |
Weight | 0.165 lbs |
Marker Grade | General Use |
Marker Color Assortment | Black; Blue; Green; Red |
Description
Markers feature bold ink that's easy to see from a distance and provide consistent color quality. These Expo dry erase markers erase cleanly and easily from whiteboards and other non-porous surfaces with a dry cloth or Expo eraser. The dry erase marker ink is specially formulated to be low-odor, making it perfect for use in classrooms, offices and homes. Use your Expo whiteboard markers to track, schedule and present.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TONER Refurbished Compatible Toner For Brother TN439M, Magenta, 9K VL (TN-439M)
- ZORO SELECT Packing List Envelope, Orange, PK1000 (PL19)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON36C)
- SHARP Handheld Calculator, LCD, 8 Digit (SHREL243SB)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 16/ST, Assorted (SAN1927526)
- EXPO Dry Erase Marker, Chisel Tip, Blue PK12 Low Odor (80003)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 36/PK, Assorted (SAN1921061)
- EXPO Dry-Erase Marker, 2-in-1, Chisel Tip, Low-Odor, 8/PK, AST (SAN1944658)
- EXPO Marker, Dryerse, Lo, Chisel, Bk, PK12 (80001)
- EXPO Marker, Wet-Erase, , Fine Point, 12/DZ, Green 12PK (SAN16004)
- SHARPIE Magnum Permanent Marker, Broad Chisel Tip, Blue (44003)
- Expo Dry Erase Markers