Shop All Dry Erase Markers
Expo
Low-Odor Dry-Erase Marker, Broad Chisel Tip, Assorted Colors, PK4
Mfr # 81029
Zoro # G6100103
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size Broad
- Weight 0.17 lbs
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Color Assorted Pastel
- Marker Tip Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Expo
- MFR # 81029
- Zoro # G6100103
- UPC # 71641810297
- Country of Origin United States
- Category Dry Erase Markers
Dimensions
Tip Size | Broad |
Details
Item | Markers |
Weight | 0.17 lbs |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Color | Assorted Pastel |
Marker Tip | Chisel |
Marker Grade | General Use |
Marker Color Assortment | Aqua; Lime; Pink; Plum |
Marker Ink Type | Dry Erase |
Description
EXPO® Low-Odor Dry-Erase Marker, Broad Chisel Tip, Assorted Colors, 4/Set
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8" x 6" Open Poly Bags, 3 mil, Clear (5DHG3)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Yellow, 1000/Case (G11081C)
- ZORO SELECT Flat Corrugated Boxes, 17 1/2" x 12" x 3", Kraft, 25/Bundle (55VH34)
- DESIGNER FABRICS Designer Fabrics E572 54 in. Wide Burgundy; Paisley Jacquard Woven Upholstery Grade Fabric (E572)
- EXPO Dry-erase Marker, Bullet Point, 4/ST, BK/RD/BE/GN PK (SAN82074)
- EXPO Dry-erase Markers, Fine Point, Nontoxic, 4/ST, Assorted PK (SAN86674K)
- EXPO Vis-a-Vis Wet Erase Marker, Fine Bullet Tip, Assorted, PK12, 12PK (2134347)
- EXPO Expo® Dry Erase Markers, Red, 12/Case (BDEMARKERRD)
- EXPO Marker, Wet-Erase, , Fine Point, 12/DZ, AST PK (SAN2134347)
- EXPO Dry Erase Marker Set, Fine Tip, Assorted Colors PK8 Low Odor (86601)
- BIC Dry Erase Markers, Assorted, PK12 (GELIPP121-AST)
- Expo Dry Erase Markers