Shop All Dry Erase Markers
Expo
Expo® Low Odor Dry Erase Marker, Chisel Tip, Black, PK12
Mfr # SAN80001
Zoro # G6130646
original price:
$30.39
10% off
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 12 markers
- Color Black
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Expo
- MFR # SAN80001
- Zoro # G6130646
- UPC # 194629090433
- Country of Origin United States
- Category Dry Erase Markers
Details
Includes | 12 markers |
Color | Black |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
Dry-erase marker contains specially formulated low-odor, dry-erase ink. Perfect for classrooms, small offices and homes. Can be used on most whiteboards, glass, unpainted metal, glazed ceramics and nonporous surfaces. Dry-erase marker with chisel point delivers consistent color quality for bold colors and great erasability. Certified AP nontoxic and conforms to ASTM D-4236. Pack of 12 black dry-erase markers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 12 x 6 x 6'' Multi-Depth Corrugated Boxes, 25PK (S-4709)
- POST-IT Note, Post-It, Rcyc, 3X3, 12Pk (MMM654RPYW)
- AVERY DENNISON Inkjet Labels, 1/2x1-3/4, 80/Sh, PK2000 (8167)
- ZORO SELECT Corrugated Boxes, 36" x 30" x 12", Kraft, 15/Bundle (55VJ56)
- EXPO Low Odor Dry Erase Vibrant Color Markers, Fine Bullet Tip, Assorted Colors, PK36, 36PK (2138424)
- EXPO Dry-erase Markers, Fine Point, Nontoxic, 4/PK, Assorted PK (SAN2138430)
- EXPO Marker, Dryers, Magn, Fine, PK4 (1944745)
- EXPO Low-Odor Dry-Erase Marker, Broad Chisel Tip, Assorted Colors, PK4 (81029)
- EXPO Dry Erase Marker Set, Chisel Tip Black, Blue, Green, Red (80653)
- EXPO Dry Erase Marker Set, Chisel Tip, Assorted Colors PK12 Low Odor (81043)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 36/PK, Assorted (SAN1921061)
- Expo Dry Erase Markers