Shop All Dry Erase Markers
Expo
Expo® Dry Erase Markers, Bullet Tip, Black, PK12
Mfr # SAN82001
Zoro # G6130594
product price: $25.69
/pk 12, $2.14/ea
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Color Black
- Includes 12 markers
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Expo
- MFR # SAN82001
- Zoro # G6130594
- UPC # 194629090501
- Country of Origin United States
- Category Dry Erase Markers
Details
Recommended Grade | Grade PK+ |
Color | Black |
Includes | 12 markers |
Recommended Age | 4+ Years |
Description
Dry-erase marker contains specially formulated low-odor, dry-erase ink. Perfect for classrooms, small offices and homes. Can be used on most whiteboards, glass, unpainted metal, glazed ceramics and nonporous surfaces. Dry-erase marker with bullet point delivers consistent color quality for bold colors and great erasability. Certified AP nontoxic and conforms to ASTM D-4236. Pack of 12 black dry-erase markers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Laser Printer Labels, 3 W x 0.375 H, PK50 (LAT-12-747-2.5)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Blue, Pk50 (MAGNUM BLUE50)
- CANON WS1400H Display Calculator, 14-Digit LCD (4087A005)
- FROGGY'S FOG Bog Fog High Density Fog Machine Fluid - 4 Gallon Case (DS-BF-4)
- EXPO Dry Erase Marker Set, PK4 (1785294)
- EXPO Marker, Expo2, Dryerase, Fine, PK12 (86603A)
- EXPO Expo® Low Odor Dry Erase Marker, Chisel Tip, Black, PK12 (SAN80001)
- EXPO Dry Erase Marker Set, Bullet Tip, Assorted Colors PK4 Low Odor (82074)
- EXPO Dry Erase Marker, Chisel Tip, Black, PK36 (1920940)
- EXPO Marker, Dryers, Magn, Chsl, PK8 (1944741)
- SHARPIE Retractable Permanent Marker, Fine Bullet Tip, Black, PK12 (32701)
- Expo Dry Erase Markers