Shop All Dry Erase Markers
Expo
Expo 1530191 Chisel Tip Expo Low Odor Dry Erase Markers; Black - Pack of 36
Mfr # 1530191
Zoro # G804162963
product price: $68.85
/ea
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Expo
- MFR # 1530191
- Zoro # G804162963
- UPC # 71641084582
- Country of Origin United States
- Category Dry Erase Markers
Description
Expo Low Odor Dry Erase Marker in black color features a chisel point that renders consistent color quality for bold colors and great erasability. Marker is specially formulated with low-odor and dry-erase ink. Marker is ideal for classrooms, small offices and homes. Marker may be used on most whiteboards, glass, unpainted metal, glazed ceramics.
Features- Chisel tip expo low odor dry erase markers
- Pack of 36
- Color: Black
- Safety: No Choke Hazard
- Allergens: Contains No Allergens
- Nib Type: Chisel
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Yel, PK25 (TUF-G06YW)
- CIG ecoPost Non-OEM New Postage Meter Fluorescent Red Ink Cartridge for FP Mailing Solutions PIC40, 2PK (ECOPIC40)
- SCOTCH Packaging Tape, UPVC, 25.4mm W, PK36 (681)
- NATIONAL 5 x 8-1/2" Four Ring Refill Sheets (14-055)
- EXPO Low Odor Dry Erase Markers, Assorted, 4 Per Pack, PK2 (80074)
- EXPO Low Odor Dry Erase Markers with 6-Marker Organizer and Eraser (80556)
- EXPO Low-Odor Dry-Erase Marker, Medium Bullet Tip, Blue, PK12 (82003)
- EXPO Low-Odor Dry Erase Marker Office Pack, Extra-Fine Needle Tip, Blk, PK36 (2003894)
- EXPO Magnetic Dry Erase Markers, Brd/Md/Fine Pt, 4/PK, Ast PK (SAN1944746)
- EXPO Marker, Dryers, Lo, Chisel, PK4 (80174)
- BIC Dry Erase Marker, Black, Blu, Green, Red, 4PK (BICGDEMP41ASST)
- Expo Dry Erase Markers