Shop All Drum Heaters
Expo Engineered
Drum Heater For 55 Gallon Steel Drum, 60-250°F, 120V
Mfr # TRX-55-L-120
Zoro # G802593370
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Expo Engineered
- MFR # TRX-55-L-120
- Zoro # G802593370
- UPC # 707022112420
- Country of Origin United States
- Category Drum Heaters
Description
HEATS AND SPEEDS FLOW OF VISCOUS MATERIAL. IDEAL WAY TO SAFELY AND QUICKLY HEAT OR MELT A WIDE VARIETY OF GREASES, OILS, FATS, PLASTIC, ADHESIVES, ETC. RUST-RESISTANT ALUMINIZED STEEL BAND CONVENIENTLY WRAPS AROUND ALL-METAL DRUM OR PAIL. EASY-ON, EASY-OFF SPRING TENSION LATCH KEEPS HEATER SURFACE LOCKED IN CLOSE CONTACT WITH CONTAINER FOR FAST, EFFICIENT TEMPERATURE-CONTROLLED HEATING. 6-FT POWER CORD WITH 3-CONDUCTOR PLUG FOR GROUNDING. 1920 AND 3000 WATT MODELS PLUG INTO SPECIAL HUBBELL SINGLE OUTLETS. NOT TO BE USED WITH VOLATILE MATERIAL. FASTER HEATING WILL BE ACHIEVED BY USING TWO OR MORE HEATERS. *THERMOSTAT CONTROL: THERMOSTAT SENSES TEMPERATURE, PRE-SET HEAT. 120 1-PHASE VOLTS/17 AMPS. THREE WATTAGE RATINGS PER THERMOSTAT SETTINGS (HIGH, MEDIUM, LOW.) NEON PILOT LIGHT INDICATES WHEN UNIT IS ON. U.L. LISTED AND C.S.A. CERTIFIED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR Ducted Evaporative Cooler with Motor 4100 cfm, 1200 sq. ft., 1/3 HP (2YAE4-6AYP7)
- DIVERSITECH Heat Pump Riser, 3 In., Gray (HPR-3)
- HONEYWELL FAN, TOWER, WHOLE ROOM, QUIETSET, HONEYWELL (HWLHYF290B)
- PAMLICO Air 24 in. W X 24 in. H X 2 in. D Fiberglass 4 MERV Air Filter , 12PK (11204-022424)
- EXPO ENGINEERED Drum Heater For 55 Gallon Steel Drum, 60-250°F, 240V (TRX-55-L-240)
- ZORO SELECT Pipe Heater, Elec, 3A, 115V, L72In (3CDC9)
- BRISKHEAT IBC Heater, 120VAC, 1440W, 42" Height, 160"-192" Tank Perimeter, 40lbs (TOTE421-ADJ)
- TEMPCO Si Rubber Drum Heater, 30 gal, 115V AC (DHR00070)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 55 Gallon, 120VAC, 1200W, 70"L x 4"W (DHLS15)
- VESTIL Steel Drum Heater, 15 Gallon Capacity (DRH-S-15)
- BRISKHEAT Drum Heater, Heavy Duty, For Metal Drums/Pails, 240VAC, 550W, 5 Gallon (GDHCS20)
- Expo Engineered Heating Elements