Shop All Drum Heaters
Expo Engineered
Drum Heater For 55 Gallon Steel Drum, 200-400°F, 240V
Mfr # TRX-55-H-240
Zoro # G402593640
product price: $827.99
/ea
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Expo Engineered
- MFR # TRX-55-H-240
- Zoro # G402593640
- UPC # 707022112451
- Country of Origin Unknown
- Category Drum Heaters
Description
HEATS AND SPEEDS FLOW OF VISCOUS MATERIAL. IDEAL WAY TO SAFELY AND QUICKLY HEAT OR MELT A WIDE VARIETY OF GREASES, OILS, FATS, PLASTIC, ADHESIVES, ETC. RUST-RESISTANT ALUMINIZED STEEL BAND CONVENIENTLY WRAPS AROUND ALL-METAL DRUM OR PAIL. EASY-ON, EASY-OFF SPRING TENSION LATCH KEEPS HEATER SURFACE LOCKED IN CLOSE CONTACT WITH CONTAINER FOR FAST, EFFICIENT TEMPERATURE-CONTROLLED HEATING. 6-FT POWER CORD WITH 3-CONDUCTOR PLUG FOR GROUNDING. 1920 AND 3000 WATT MODELS PLUG INTO SPECIAL HUBBELL SINGLE OUTLETS. NOT TO BE USED WITH VOLATILE MATERIAL. FASTER HEATING WILL BE ACHIEVED BY USING TWO OR MORE HEATERS. *THERMOSTAT CONTROL: THERMOSTAT SENSES TEMPERATURE, PRE-SET HEAT. 240 1-PHASE VOLTS/14 AMPS. THREE WATTAGE RATINGS PER THERMOSTAT SETTINGS (HIGH, MEDIUM, LOW.) NEON PILOT LIGHT INDICATES WHEN UNIT IS ON. U.L. LISTED AND C.S.A. CERTIFIED.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Tube, HS-2 Series Sensing (950-0013)
- BELIMO Shaftadaptorextension5"Long Lf (ZG-LMSA-1/2-5)
- MFM MFM 50036 Roofing Membrane, 33-1/2 ft L, 100 sq-ft Coverage Area, Aluminum/Polymer (50036)
- CARRIER 308589-401 Trap (308589-401)
- EXPO ENGINEERED Drum Heater For 55 Gallon Steel Drum, 60-250°F, 240V (TRX-55-L-240)
- EXPO ENGINEERED Drum Heater For 55 Gallon Steel Drum, 200-400°F, 120V (TRX-55-H-120)
- VESTIL Poly Drum Heater for 55 Gallon Capacity (DRH-P-55)
- ZORO SELECT Drum Heater, Electric, 30 gal., 120V (SRX30-115)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 300W, 55 Gallon (GDPCS15)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 16 Gallon, 240VAC, 700W, 44"L x 4"W (DHLS21)
- ZORO SELECT Drum Heater, 55Gal, 8.7A, 115V, L66 3/4In (3CDA1)
- Expo Engineered Drum Heaters