Shop All Dry Erase Markers
Expo
DryErase Marker, Chisel Tip, Assorted, PK36
Mfr # 1921061
Zoro # G6178201
product price: $44.15
/pk 36, $1.23/ea
$44.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color 8 Black, 8 Blue, 8 Green, 8 Red, 4 Purple
- Tip Size Broad
- Point Type Chisel
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Features Value Pack—Stock up and save!
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Expo
- MFR # 1921061
- Zoro # G6178201
- UPC # 071641084599
- Country of Origin United States
- Category Dry Erase Markers
Dimensions
Tip Size | Broad |
Details
Item | Dry-Erase Marker |
Ink Color | 8 Black, 8 Blue, 8 Green, 8 Red, 4 Purple |
Point Type | Chisel |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Features | Value Pack—Stock up and save! |
Color | Assorted |
Marker Grade | General Use |
Marker Ink Type | Dry Erase |
Marker Color Assortment | (8) Black; (8) Blue; (8) Green; (8) Red; (4) Purple |
Description
DryErase Marker,Chisel Tip,Assorted,PK36, Package Quantity 36
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Natural Kraft Paper 24" x 1200 ft., 30 lb. Basis Weight (5PGL5)
- XEROX Carbonless Papr, 8.5x11, Wht/Canary, PK5000 (3R12420)
- COROBUFF Corrugated Fireplace, Tu-Tone™ Brick, 30inH x 38inW x 7inD (P0053080)
- GHENT Enclosed Rubber Bulletin Board 36"x24", 1 Hinged Door, Black (PA13624TR-BK)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 36/PK, Assorted (SAN1921061)
- EXPO Dry Erase Marker Set, Chisel Tip Black, Blue, Green, Red (80653)
- EXPO Expo® Dry Erase Markers, Bullet Tip, Black, PK12 (SAN82001)
- EXPO Dry Erase Marker/Eraser/Cleaner Kit, Medium Assorted Tips/Colors, PK12 (80054)
- EXPO Dry Erase Marker, Bullet Tip, Assorted Colors PK5 (1752226)
- EXPO Magnetic Dry Erase Marker, Fine Bullet Tip, Assorted Colors, PK8 (1944748)
- SANFORD MARKER, EXPO 2, BULLET, BK (82001)
- Expo Dry Erase Markers