Shop All Dry Erase Board Accessories
Expo
Dry Erase Precision Point Eraser Refill Pad, Felt, 9 3/4w x 3 1/4d
Mfr # 9287KF
Zoro # G5228533
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Felt
- Height 0.5"
- Width 2.25"
- Depth 6"
- Application All Dry Erase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Expo
- MFR # 9287KF
- Zoro # G5228533
- UPC # 71641092877
- Country of Origin China
- Category Dry Erase Board Accessories
Dimensions
Height | 0.5" |
Width | 2.25" |
Depth | 6" |
Details
Material | Felt |
Application | All Dry Erase |
Weight | 0.09 lbs |
Description
EXPO® Dry Erase Precision Point Eraser Refill Pad, Felt, 9 3/4w x 3 1/4d
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TICONDEROGA Beginners® Pencils with Eraser, 12 Per Pack, PK2 (13308)
- BRADY Magnet Attachment (M21-MAGNET)
- AVERY Shipping Labels/Paper Receipt, 5-1, PK100 (27900)
- GEC Global Industrial Magnetic Whiteboard - 96 x 48 - Steel Surface (9640WB)
- EXPO Expo® Dry Erase Board Eraser, Black, 1/Each (BDEERASER)
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, Blue, PK20 (FI-225)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, Red (CT4-R)
- QUARTET Premium Glass Board Dry Erase Marke, PK4 (79552-A)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2in, White, PK25 (PMR-721)
- GHENT Display Rail 96"W x 1-1/2"H (H96-SS)
- OFFICEMATE Magnet, Circle, Sizes/Colors, Assrtd (92500)
- Expo Dry Erase Board Accessories