Shop All Dry Erase Markers
Expo
Dry Erase Markers, PK8
Mfr # 1944658
Zoro # G5260748
original price:
$23.89
23% off
new price: $18.25
/pk 8, $2.28/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Aqua/Amethyst, Aquamarine/Sapphire, Green/Garnet, Lime/Plum, Orange/Black, Pink/Brown, Purple/Emerald, Red/Blue
- Features Non-toxic, Low-odor Ink
- Product Type Dry Erase Markers,PK8
- Color Assorted
- Series 2-in-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Expo
- MFR # 1944658
- Zoro # G5260748
- UPC # 071641099609
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Marker Tip Size (text) | Fine/Broad |
Details
Item | Dry Erase Markers,PK8 |
Ink Color | Aqua/Amethyst, Aquamarine/Sapphire, Green/Garnet, Lime/Plum, Orange/Black, Pink/Brown, Purple/Emerald, Red/Blue |
Features | Non-toxic, Low-odor Ink |
Product Type | Dry Erase Markers,PK8 |
Color | Assorted |
Series | 2-in-1 |
Marker Tip | Chisel |
Marker Grade | General Use |
Marker Ink Type | Dry Erase |
Marker Color Assortment | Aqua/Amethyst; Aquamarine/Sapphire; Green/Garnet; Lime/Plum; Orange/Black; Pink/Brown; Purple/Emerald; Red/Blue |
Description
Dry Erase Markers,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 24"x36" Melamine Dry Erase Board (ET32EU)
- PENTEL Pen, Writer, Rollerbl, 0.8, Be, PK12 (R100C)
- POST-IT Notes, Post-It, 3X3, 24Pk, Ca Pk (MMM65424SSCP)
- ZORO SELECT DOT Label, Vinyl, Black/White, PK25 (8NGG3)
- EXPO Low-Odor Dry Erase Marker Pack, Extra-Fine Needle Tip, Assorted, PK36 (2003895)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 36/PK, Assorted (SAN1921061)
- EXPO Magnetic Dry Erase Marker, Fine Bullet Tip, Assorted Colors, PK8 (1944748)
- EXPO Dry-erase Markers, Fine Point, Nontoxic, 36/PK, Black (SAN1921062)
- EXPO Low Odor Dry Erase Vibrant Color Markers, Fine Bullet Tip, Assorted Colors, PK36, 36PK (2138424)
- EXPO Dry Erase Marker Set, Chisel Tip Black, Blue, Red PK3 (81503)
- EXPO Dry-erase Marker, Bullet Point, 4/ST, BK/RD/BE/GN PK (SAN82074)
- Expo Dry Erase Markers