Shop All Dry Erase Markers
Expo
Dry Erase Markers, PK4
Mfr # 1944655
Zoro # G5260766
product price: $9.69
/pk 4, $2.42/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue/Black, Green/Black, Purple/Black, Red/Black
- Tip Size Fine/Broad
- Features Low-odor Ink, Non-toxic
- Weight 0.18 lbs
- Color Assorted Primary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Expo
- MFR # 1944655
- Zoro # G5260766
- UPC # 071641099579
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Fine/Broad |
Details
Item | Dry Erase Markers,PK4 |
Ink Color | Blue/Black, Green/Black, Purple/Black, Red/Black |
Features | Low-odor Ink, Non-toxic |
Weight | 0.18 lbs |
Color | Assorted Primary |
Series | 2-in-1 |
Marker Tip | Chisel |
Marker Grade | General Use |
Marker Series | 2-in-1 |
Marker Ink Type | Dry Erase |
Marker Color Assortment | Blue/Black; Green/Black; Purple/Black; Red/Black |
Description
Dry Erase Markers,PK4, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREFERRED NATION Preferred Nation P4522.BLACK Rolling Briefcase; Black (P4522.BLACK)
- UNITED SCIENTIFIC Individual Hooked Brass Mass, 100G (WHB100)
- UNIVERSAL Rubber Band, 7 In., Size 117, Beige, PK210 (UNV01117)
- TAPE LOGIC Tape Logic® Labels, "Export", 3" x 5", Fluorescent Yellow, 500/Roll (DL1122)
- EXPO Low Odor Dry Erase Vibrant Color Markers, Fine Bullet Tip, Assorted Colors, PK36, 36PK (2138424)
- EXPO Magnetic Dry Erase Markers, Brd/Md/Fine Pt, 8/PK, Ast PK (SAN1944748)
- EXPO Dry-erase Markers, Fine Point, Nontoxic, 4/PK, Assorted PK (SAN2138430)
- EXPO Neon Windows Dry Erase Marker, Broad Bullet Tip, Assorted Colors, PK5 (1752226)
- EXPO Dry-Erase Marker, Chisel Tip, Assorted, PK8 (80078)
- EXPO Dry Erase Markers, PK8 (1944658)
- BIC Dry-Erase Marker, Great Erase, 175PK, Black 175PK (BICGDE175BK)
- Expo Dry Erase Markers