Shop All Dry Erase Markers
Expo
Dry Erase Marker/Eraser/Cleaner Kit, Medium Assorted Tips/Colors, PK12
Mfr # 80054
Zoro # G001963011
product price: $28.45
/pk 12, $2.37/ea
$28.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 4.8 mm
- Includes (1) 8 oz. Bottle of Board Cleaner; (1) Whiteboard Eraser
- Color Assorted
- Marker Tip (8) Chisel; (4) Bullet
- Weight 1.8 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Expo
- MFR # 80054
- Zoro # G001963011
- UPC # 71641800540
- Country of Origin United States
- Category Dry Erase Markers
Dimensions
Tip Size | 4.8 mm |
Marker Tip Size (text) | Medium |
Details
Item | Markers |
Includes | (1) 8 oz. Bottle of Board Cleaner; (1) Whiteboard Eraser |
Color | Assorted |
Marker Tip | (8) Chisel; (4) Bullet |
Weight | 1.8 lbs |
Marker Type | Dry Erase |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Grade | General Use |
Marker Color Assortment | (2) Black; (2) Blue; (2) Green; (2) Red; (1) Brown; (1) Lime; (1) Orange; (1) Purple |
Description
Expo Low Odor Dry Erase Markers System has everything you need to make high-contrast marks and keep your surfaces spotless. The set includes an eraser, cleaning spray and a variety of markers. The whiteboard markers feature bold ink that’s easy to see from a distance and provides consistent color quality. The dry erase marker ink is specially formulated to be low-odor making it perfect for use in classrooms, offices and homes. Use your colorful Expo dry erase marker kit to track, schedule and present. Marker kit to track, schedule and present.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Healthy Helpings™ MyPlate Game (2395)
- ZORO SELECT Corrugated Boxes, 20" x 16" x 12", Kraft, 25/Bundle (493T78)
- SHARPIE Professional Design Roller Ball Pen, Stick, Medium 0.7 mm, Blue Ink, Black Barrel, PK12 PK (2101306)
- CRAYOLA My First Crayola® Washable Palm Grasp Crayons, PK6 (8114-51)
- EXPO Low-Odor Dry Erase Marker Office Pack, Broad Chisel Tip, Assrtd, PK192 (2003995)
- EXPO Dry Erase Marker Set, Fine, Capped, PK36 (1921062)
- EXPO Low-Odor Dry-Erase Marker, Broad Chisel Tip, Assorted Colors, PK4 (81029)
- EXPO Dry-erase Marker, Bullet Point, Blue (SAN82003)
- EXPO Dry Erase Marker, Ultra Fine, Black, PK12 (1871131)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 4/PK, Assorted (SAN81029)
- DYMO EXPO, LOW-ODOR DRY-ERASE MARKER, FINE BULLET TIP, RED, DOZEN (86002)
- Expo Dry Erase Markers