Shop All Dry Erase Markers
Expo
Dry Erase Marker, Ultra Fine, Black, PK12
Mfr # 1871131
Zoro # G6178229
product price: $15.89
/pk 12, $1.32/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Tip Size Extra Fine
- Point Type Needle
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Features Skip-free, Smear Resistant, Quick-drying Ink, Low-odor Ink, Non-toxic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Expo
- MFR # 1871131
- Zoro # G6178229
- UPC # 071641070516
- Country of Origin United States
- Category Dry Erase Markers
Dimensions
Tip Size | Extra Fine |
Marker Tip Size (text) | Extra-Fine |
Details
Item | Dry-Erase Marker |
Ink Color | Black |
Point Type | Needle |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Features | Skip-free, Smear Resistant, Quick-drying Ink, Low-odor Ink, Non-toxic |
Product Type | Dry Erase Marker,Ultra Fine,Black,PK12 |
Color | Black |
Marker Ink Type | Dry Erase |
Marker Grade | General Use |
Description
Dry Erase Marker,Ultra Fine,Black,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Twist Ties, Rubber, 32 in L, 3/10 in W (GTPP32-A1-R8)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 60 Yd., PK36 (GI117-00G)
- SCOTCH Carton Tape, Clear, 72mm x 1500m, PK4 (371)
- PILOT Pen, Frixion, Colorstic, Rd, PK12 (32467)
- EXPO Dry Erase Marker Set, PK4 (1785294)
- EXPO Dry Erase Marker, Chisel Tip, Red PK12 Low Odor (80002)
- EXPO Dry Erase Marker Set, Chisel Tip, Assorted Colors PK12 Low Odor (81043)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 16/ST, Assorted (SAN1927526)
- EXPO Marker, Wet-Erase, , Fine Point, 12/DZ, Blue 12PK (SAN16003)
- EXPO Low-Odor Dry Erase Marker Pack, Extra-Fine Needle Tip, Assorted, PK36 (2003895)
- SHARPIE Pocket Style Highlighters, Chisel Tip, Green Ink/Barrel, PK12 (27026)
- Expo Dry Erase Markers