Shop All Dry Erase Markers
Expo
Dry Erase Marker Set, PK4
Mfr # 1785294
Zoro # G4628784
product price: $12.85
/pk 4, $3.21/ea
$12.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black, Blue, Red, Green
- Tip Size Broad
- Barrel Type Original
- Point Type Chisel
- Marker Tip Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Expo
- MFR # 1785294
- Zoro # G4628784
- UPC # 071641031210
- Country of Origin United States
- Category Dry Erase Markers
Dimensions
Tip Size | Broad |
Details
Item | Whiteboard Caddy Set |
Ink Color | Black, Blue, Red, Green |
Barrel Type | Original |
Point Type | Chisel |
Marker Tip | Chisel |
Marker Ink Color | Assorted |
Marker Set Ink Colors | Black, Blue, Red, Green |
Includes | Caddy and Eraser |
Features | Sturdy Holder Can Be Mounted With Adhesive Or Magnetic Strips |
Low Odor | Yes |
Marker Cap | Capped |
Number of Markers | 4 |
Marker Set Ink Colors | Black, Blue, Green, Red |
Product Type | Dry Erase Marker Set |
Description
Dry Erase Marker Set, Chisel, Marker Cap Capped, Barrel Type Original, Low Odor Yes, Marker Ink Color Assorted, Marker Set Ink Colors Black, Blue, Green, Red, Number of Markers 4, Includes Caddy and Eraser, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Rubber Band, Size 1", Green, PK5 (98012)
- SWINGLINE Hole Punch, 3, 12-Sheet, 9/32" Hole, Blk/Gy (A7074134)
- ZORO SELECT 11" x 17" Clipboard, Blue (300-O07-P01-A94)
- A2Z SCILAB Trauma Shears 12/Pack Non-Stick 7.25 First Aid EMT Stainless Steel Scissors Royal Blue Handle (A2Z-ZR873)
- EXPO Dry-Erase Marker, 2-in-1, Chisel Tip, Low-Odor, 8/PK, AST (SAN1944658)
- EXPO Dry-erase Markers, Fine Point, Nontoxic, 4/PK, Assorted PK (SAN2138430)
- EXPO Expo® Dry Erase Markers, Bullet Tip, Black, PK12 (SAN82001)
- EXPO Marker, Wet-Erase, , Fine Point, 12/DZ, AST PK (SAN2134347)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 4/ST, Assorted (SAN80074)
- EXPO Dry-erase Markers, Fine Point, Nontoxic, 4/ST, Assorted PK (SAN86674K)
- BIC Dry Erase Marker, Fine, Green, 12PK (BICGDE11GN)
- Expo Dry Erase Markers