Shop All Dry Erase Markers
Expo
Dry Erase Marker Set, Chisel, Capped, PK36
Mfr # 2135174
Zoro # G110981883
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Barrel Type Original
- Low Odor Yes
- Marker Set Ink Colors Assorted
- Marker Ink Color Assorted
- Includes (36) Markers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Expo
- MFR # 2135174
- Zoro # G110981883
- UPC # 00071641188877
- Country of Origin United States
- Category Dry Erase Markers
Details
Item | Dry Erase Marker Set |
Barrel Type | Original |
Low Odor | Yes |
Marker Set Ink Colors | Assorted |
Marker Ink Color | Assorted |
Includes | (36) Markers |
Number of Markers | 36 |
Marker Cap | Capped |
Standards | AP Certified Nontoxic, ASTM D-4236 |
Marker Tip | Chisel |
Metal Detectable | Not Metal Detectable |
Description
Dry Erase Marker Set, Chisel, Marker Cap Capped, Barrel Type Original, Low Odor Yes, Marker Ink Color Assorted, Marker Set Ink Colors Assorted, Number of Markers 36, Standards AP Certified Nontoxic, ASTM D-4236, Includes (36) Markers, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE 3" x 5" Adhesive Back Shipping Labels, Mixed Pallet, Pk500 (16U886)
- ZORO SELECT Literature Mailers, 11 1/8" x 8 3/4" x 5", White, 50/Bundle (55VK66)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- EXPO Vis-a-Vis Wet Erase Marker, Fine Bullet Tip, Assorted, PK12, 12PK (2134347)
- EXPO Low-Odor Dry Erase Marker Starter Set, X-Fine Needle Tip, Assrtd, PK5 (1884310)
- EXPO Expo® Low Odor Dry Erase Marker, Chisel Tip, Black, PK12 (SAN80001)
- EXPO Low-Odor Dry Erase Marker Starter Set, Broad Chisel Tip, Asstd, PK4 (80653)
- EXPO Marker, Expo, Ultra, Fine, Assorted, PK4 (1871133)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 36/PK, Black (SAN1920940)
- PILOT Whiteboard Marker, Refillable, Chisel Point, 12/BX, Blue (PIL43915)
- Expo Dry Erase Markers