Shop All Dry Erase Markers
Expo
Dry Erase Marker Set, Chisel, Capped, PK36
Mfr # 1921061
Zoro # G110905179
product price: $67.39
/pk 36, $1.87/ea
$67.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Barrel Type Original
- Marker Tip Chisel
- Low Odor Yes
- Number of Markers 36
- Marker Set Ink Colors Black, Blue, Green, Purple, Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Expo
- MFR # 1921061
- Zoro # G110905179
- UPC # 00071641084599
- Country of Origin United States
- Category Dry Erase Markers
Details
Item | Dry Erase Marker Set |
Barrel Type | Original |
Marker Tip | Chisel |
Low Odor | Yes |
Number of Markers | 36 |
Marker Set Ink Colors | Black, Blue, Green, Purple, Red |
Marker Cap | Capped |
Standards | AP Certified Nontoxic, ASTM D-4236 |
Includes | (36) Markers |
Marker Ink Color | Assorted |
Metal Detectable | Not Metal Detectable |
Description
Dry Erase Marker Set, Chisel, Marker Cap Capped, Barrel Type Original, Low Odor Yes, Marker Ink Color Assorted, Marker Set Ink Colors Black, Blue, Green, Purple, Red, Number of Markers 36, Standards AP Certified Nontoxic, ASTM D-4236, Includes (36) Markers, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICE-BRIX Ice-Brix™ Biodegradable Packs, 6 oz., 5 1/2" x 4" x 3/4", White, 96/Case (IBB6)
- EPSON Epson Ribbon Cassette-Black/Red Compatible w/ Tmu270/5, Tmu200, Tm300 (ERC-38BR)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- VAULTZ Cash Box, Black/Chrome, Plastic/Steel (IDEVZ01002)
- EXPO Marker, Dry, Erase, Low, Odr, Bk, PK4 (1871774)
- EXPO Expo® Low Odor Dry Erase Marker, Chisel Tip, Black, PK12 (SAN80001)
- EXPO Dry Erase Marker, Chisel Tip, Blue PK12 Low Odor (80003)
- EXPO Marker, Wet-Erase, , Fine Point, 36/BX, Black PK (SAN2134342)
- EXPO Low-Odor Dry Erase Marker Starter Set, X-Fine Needle Tip, Assrtd, PK5 (1884310)
- EXPO Low-Odor Dry Erase Marker Starter Set, Broad Chisel Tip, Asstd, PK4 (80653)
- DYMO EXPO, LOW-ODOR DRY-ERASE MARKER, BROAD CHISEL TIP, PURPLE (80008)
- Expo Dry Erase Markers