Shop All Dry Erase Markers
Expo
Dry-Erase Marker, Fine Point, Assorted, PK8
Mfr # SAN86601
Zoro # G6178186
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Aqua, Black, Blue, Green, Lime, Pink, Red, Turquoise
- Tip Size Fine
- Point Type Bullet
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Features Low-odor Ink, Non-toxic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Expo
- MFR # SAN86601
- Zoro # G6178186
- UPC # 071641866010
- Country of Origin United States
- Category Dry Erase Markers
Dimensions
Tip Size | Fine |
Details
Item | Dry-Erase Marker |
Ink Color | Aqua, Black, Blue, Green, Lime, Pink, Red, Turquoise |
Point Type | Bullet |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Features | Low-odor Ink, Non-toxic |
Product Type | Dry-Erase Marker,Fine Point,Assorted,PK8 |
Color | Assorted |
Marker Color Assortment | Aqua; Black; Blue; Green; Lime; Pink; Red; Turquoise |
Marker Ink Type | Dry Erase |
Marker Grade | General Use |
Description
Dry-Erase Marker,Fine Point,Assorted,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICOH Yellow Toner Cartridge 15K YLD (821027)
- SAUNDERS Clipboard 1/2", Black (00552)
- 3M Filament Tape, 48mm x 55m (8934)
- BLOEM TERRAPOT LIV GREEN 16"" (50416)
- EXPO Dry Erase Marker, Bullet Tip, Assorted Colors PK5 (1752226)
- EXPO Fluorescent Markers, 5Color Set, Bullet Tip, PK/BE/WE/YW/GN PK (SAN14075)
- EXPO Expo® Dry Erase Markers, Assortment Pack, 4/Case (BDEMARKER)
- EXPO Low-Odor Dry Erase Marker Office Pack, Broad Chisel Tip, Assrtd, PK192 (2003995)
- EXPO Dry-Erase Marker, 2-in-1, Chisel Tip, Low-Odor, 8/PK, AST (SAN1944658)
- EXPO Dry Erase Marker Set, Chisel, Capped, PK36 (2135174)
- EXPO Marker, Wet-Erase, , Fine Point, 4/PK, Black PK (SAN2134050)
- Expo Dry Erase Markers