Shop All Dry Erase Markers
Expo
Dry Erase Marker, Chisel Tip, Black, PK36
Mfr # 1920940
Zoro # G6178210
original price:
$46.04
5% off
new price: $43.35
/pk 36, $1.20/ea
$43.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Tip Size Broad
- Point Type Chisel
- Features Value Pack—Stock up and save!
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Expo
- MFR # 1920940
- Zoro # G6178210
- UPC # 071641084582
- Country of Origin United States
- Category Dry Erase Markers
Dimensions
Tip Size | Broad |
Details
Item | Dry-Erase Marker |
Ink Color | Black |
Point Type | Chisel |
Features | Value Pack—Stock up and save! |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Color | Black |
Marker Grade | General Use |
Marker Ink Type | Dry Erase |
Description
Dry Erase Marker,Chisel Tip,Black,PK36, Package Quantity 36
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 24" x 85', White, 1/Each (FD1424)
- CLAUSS Multipurpose, Shears, Straight, 8 In. L (11200C)
- ZORO SELECT Flat Corrugated Boxes, 16" x 10" x 4", Kraft, 25/Bundle (11R383)
- PARTNERS BRAND Extended Core Cast Stretch Film, 70 Gauge, 30" x 1,000', Clear, 4/Case (SF307)
- EXPO Marker, Dryers, Lo, Chisel, PK4 (80174)
- EXPO Expo® Dry Erase Markers, Bullet Tip, Black, PK12 (SAN82001)
- EXPO Marker, Expo2, Dryerase, Fine, PK12 (86603A)
- EXPO Dry-Erase Markers, Chisel Point, Low-odor, 8/ST, Assorted (SAN80078)
- EXPO Expo® Dry Erase Markers, Green, 12/Case (BDEMARKERGN)
- EXPO DryErase Marker, Chisel Tip, Assorted, PK36 (1921061)
- BIC Intensity Low Odor Fine Point Dry Erase Marker, Fine Bullet Tip, Black, 12PK (GDE11 BLK)
- Expo Dry Erase Markers