Shop All Dry Erase Markers
Expo
Dry Erase Marker, Bullet Tip, Assorted Colors PK5
Mfr # 1752226
Zoro # G4540462
product price: $11.39
/pk 5, $2.28/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Neon Pink, Neon Orange, Neon Yellow, Neon Blue, Neon Green
- Tip Size Bullet
- Barrel Type Round
- Includes 5 markers
- Low Odor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Expo
- MFR # 1752226
- Zoro # G4540462
- UPC # 071641010666
- Country of Origin Japan
- Category Dry Erase Markers
Dimensions
Tip Size | Bullet |
Details
Item | Dry Erase Markers |
Ink Color | Neon Pink, Neon Orange, Neon Yellow, Neon Blue, Neon Green |
Barrel Type | Round |
Includes | 5 markers |
Low Odor | Yes |
Marker Ink Color | Assorted |
Marker Tip | Bullet |
Features | Low odor Neon Colors |
Marker Set Ink Colors | Blue, Green, Orange, Pink, Yellow |
Number of Markers | 5 |
Marker Cap | Capped |
Marker Set Ink Colors | Blue, Green, Orange, Pink, Yellow |
Marker Set Ink Colors | Blue, Green, Orange, Pink, Yellow |
Description
Dry Erase Markers, Bullet, Marker Cap Capped, Barrel Type Round, Low Odor Yes, Marker Ink Color Assorted, Marker Set Ink Colors Blue, Green, Orange, Pink, Yellow, Number of Markers 5, Includes 5 markers, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 30lb. Natural Kraft Paper 36" x 1200 ft. (5PGL7)
- MARKAL Paint Crayon, Large Tip, White Color Family, 12 PK (80220)
- CLAUSS Multipurpose, Shears, Straight, 7 In. L (33213)
- SHARPIE Fine Bullet Tip Permanent Marker, Black, PK12, 12PK (1812419)
- EXPO Magnetic Dry Erase Markers, Brd/Md/Fine Pt, 4/PK, Ast PK (SAN1944746)
- EXPO Dry-erase Marker, Bullet Point, 4/ST, BK/RD/BE/GN PK (SAN82074)
- EXPO Dry Erase Marker, Chisel Tip, Green PK12 Low Odor (80004)
- EXPO Dry-erase Markers, Fine Point, Nontoxic, 36/PK, Black (SAN1921062)
- EXPO Marker, Dryers, Lo, Chisel, PK4 (80174)
- EXPO VibrantColorMarker, LowOdor DryErase, PK12 (1927525)
- GLOBAL INDUSTRIAL Wet Erase Chalk Markers, Assorted Colors, 4PK (695694)
- Expo Dry Erase Markers