Shop All Dry Erase Board Cleaners
This Product is Discontinued
Expo
Dry Erase Board Cleaner, 8 oz. (Discontinued)
Mfr # 81803
Zoro # G0324737
This Product is Discontinued
Key Features
- Size 8 oz
- Removes Dirt, Ghosting, Grease, Shadowing
- For Use On Dry Erase Boards, Melamine, Enamel and Porcelain Boards
- Product Type Dry Erase Board Cleaner
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Expo
- MFR # 81803
- Zoro # G0324737
- UPC # 071641818033
- Country of Origin Unknown
- Category Dry Erase Board Cleaners
Dimensions
Size | 8 oz |
Details
Item | White Board Cleaner |
Removes | Dirt, Ghosting, Grease, Shadowing |
For Use On | Dry Erase Boards, Melamine, Enamel and Porcelain Boards |
Product Type | Dry Erase Board Cleaner |
Color | White |
Description
White Board Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.