Shop All Dry Erase Markers
Expo
Chisel Tip Markers, LowOdor DryErase, PK16
Mfr # 1927526
Zoro # G5260775
product price: $21.05
/pk 16, $1.32/ea
$21.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color 2 Black, 1 Blue, 1 Brick Red, 1 Forest Green, 1 Green, 1 Lavender, 1 Lime, 1 Navy, 1 Orange, 1 Pink, 1 Plum, 1 Pumpkin, 1 Purple, 1 Red, 1 Teal
- Features Low-odor Ink, Non-toxic
- Product Type Chisel Tip Markers,LowOdor DryErase,PK16
- Color Assorted
- Marker Tip Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Expo
- MFR # 1927526
- Zoro # G5260775
- UPC # 071641086661
- Country of Origin United States
- Category Dry Erase Markers
Dimensions
Marker Tip Size (text) | Broad |
Details
Item | Chisel Tip Markers,LowOdor DryErase,PK16 |
Ink Color | 2 Black, 1 Blue, 1 Brick Red, 1 Forest Green, 1 Green, 1 Lavender, 1 Lime, 1 Navy, 1 Orange, 1 Pink, 1 Plum, 1 Pumpkin, 1 Purple, 1 Red, 1 Teal |
Features | Low-odor Ink, Non-toxic |
Product Type | Chisel Tip Markers,LowOdor DryErase,PK16 |
Color | Assorted |
Marker Tip | Chisel |
Marker Ink Type | Dry Erase |
Marker Color Assortment | (2) Black; (1) Blue; (1) Brick Red; (1) Forest Green; (1) Green; (1) Lavender; (1) Lime; (1) Navy; (1) Orange; (1) Pink; (1) Plum; (1) Pumpkin; (1) Purple; (1) Red; (1) Teal |
Marker Grade | General Use |
Description
Chisel Tip Markers,LowOdor DryErase,PK16, Markers Brand EXPO, Package Quantity 16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1660, FLAG MADE WITH PRIDE IN THE USA, 3" X 4" (DL1660)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 12", Kraft, 15/Bundle (493U82)
- BETA Heavy Duty Scissor, 175mm (017840017)
- BROWNLINE Monthly Desk Pad Calendar, 22x17, Whit (C1731V)
- EXPO Dry Erase Marker Set, Fine Tip, Assorted Colors PK8 Low Odor (86601)
- EXPO Vis-a-Vis Wet Erase Marker, Fine Bullet Tip, Black, PK36, 36PK (2134342)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 4/PK, Assorted (SAN81029)
- EXPO Marker, Wet-Erase, , Fine Point, 12/DZ, Green 12PK (SAN16004)
- EXPO Dry-Erase Set, w/4 Markers/Eraser/Spray, Fine Tip, Assorted PK (SAN80675)
- EXPO Low Odor Dry Erase Markers with 6-Marker Organizer and Eraser (80556)
- AVERY Dry-erase Markers, Desk Style, Chisel Tip, 36/BX, Black Ink PK (AVE98207)
- Expo Dry Erase Markers