Shop All Permanent Markers
Expo
Blue, Bright Green, Bright Pink, Bright Yellow, White Wet Erase Markers, Chisel Tip, 5 PK
Mfr # 14075
Zoro # G2799194
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Blue, Bright Green, Bright Pink, Bright Yellow, White
- Tip Size Medium
- Barrel Type Original
- Marker Tip Chisel
- Point Type Bullet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Expo
- MFR # 14075
- Zoro # G2799194
- UPC # 071641140752
- Country of Origin Japan
- Category Permanent Markers
Dimensions
Tip Size | Medium |
Details
Item | Wet Erase Markers |
Ink Color | Blue, Bright Green, Bright Pink, Bright Yellow, White |
Barrel Type | Original |
Marker Tip | Chisel |
Point Type | Bullet |
Marker Set Ink Colors | Blue, Green, White, Pink, Yellow |
Marker Ink Color | Assorted |
Marker Cap | Capped |
Low Odor | Yes |
Number of Markers | 5 |
Marker Set Ink Colors | Blue, Green, Pink, White, Yellow |
Marker Set Ink Colors | Blue, Green, White, Pink, Yellow |
Description
Wet Erase Markers, Chisel, Marker Cap Capped, Barrel Type Original, Low Odor Yes, Marker Ink Color Assorted, Marker Set Ink Colors Blue, Green, Pink, White, Yellow, Number of Markers 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH Paper, 25%Cotton, 24# Pk (NEEB742)
- START INTERNATIONAL Electric Label Rewinder 6" x 10-7/16"H, Black (LR4500W)
- LEE PRODUCTS Removable Highlighter Tape, Yellow, PK6 (13975)
- ZORO SELECT Corrugated Boxes, 16" x 11" x 9", Kraft, 25/Bundle (11R386)
- EXPO Expo® Vis-a-Vis® Wet Erase Marker, Fine Point, Black, PK12 (SAN16001)
- EXPO Black, Blue, Brown, Green, Orange, Pink, Purple, Red Marker Set, 8 PK (1884309)
- EXPO Vis-à-Vis Wet Erase Marker, Fine Bullet Tip, Black, PK12 (16001)
- EXPO Purple Markers, 12 PK (80008)
- EXPO Vis-à-Vis Wet Erase Marker, Fine Bullet Tip, Green, PK12 (16004)
- EXPO Vis-à-Vis Wet Erase Marker, Fine Bullet Tip, Blue, PK12 (16003)
- MARKAL NEEDLE NOSE PERM MARKER (96524)
- Expo Permanent Markers