Shop All Permanent Markers
Expo
Black, Blue, Brown, Green, Orange, Pink, Purple, Red Marker Set, 8 PK
Mfr # 1884309
Zoro # G5022888
product price: $9.99
/pk 8, $1.25/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black, Blue, Brown, Green, Orange, Pink, Purple, Red
- Color Black; Blue; Brown; Green; Orange; Pink; Purple; Red
- Tip Size Extra-Fine
- Point Type Needle
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Expo
- MFR # 1884309
- Zoro # G5022888
- UPC # 071641072961
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Extra-Fine |
Details
Item | Marker Set |
Ink Color | Black, Blue, Brown, Green, Orange, Pink, Purple, Red |
Color | Black; Blue; Brown; Green; Orange; Pink; Purple; Red |
Point Type | Needle |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Product Type | Marker,Expo ULettera Fine,Ast,PK8 |
Marker Grade | General Use |
Description
Marker Set, Markers Brand EXPO, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 10" x 9" x 9", Kraft, 25/Bundle (11R190)
- LEARNING ADVANTAGE Reflective Geo-Mirror (7706)
- FELLOWES ORGANIZER, FILE, WIRE, BK (FEL72112)
- GHENT Enclosed Cork Bulletin Board 96x48", 3 Door (PA34896K)
- EXPO Blue, Bright Green, Bright Pink, Bright Yellow, White Wet Erase Markers, Chisel Tip, 5 PK (14075)
- EXPO Vis-à-Vis Wet Erase Marker, Fine Bullet Tip, Green, PK12 (16004)
- EXPO Vis-à-Vis Wet Erase Marker, Fine Bullet Tip, Red, PK12 (16002)
- EXPO Vis-à-Vis Wet Erase Marker, Fine Bullet Tip, Blue, PK12 (16003)
- EXPO Expo® Vis-a-Vis® Wet Erase Marker, Fine Point, Black, PK12 (SAN16001)
- EXPO Vis-à-Vis Wet Erase Marker, Fine Bullet Tip, Black, PK12 (16001)
- MARKAL Trades-Marker All-Surface Marker, White (96130)
- Expo Permanent Markers