Shop All Safety Goggles
Exotic
Stryker Safety Goggles Anti Fog - Clear Lens
Mfr # EX1116793
Zoro # G403795791
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exotic
- MFR # EX1116793
- Zoro # G403795791
- UPC # 739608554966
- Country of Origin China
- Category Safety Goggles
Description
Features
- Adjustable head strap
- Comfortable seal around the face
- Features Duramass Anti-Scratch and Anti-Fog coatings
- Goggles sport a modern and stylish look
- Color: Clear
- Lens Tint: Clear
- Lens Coating: Anti-Fog
- Frame Material: PVC
- Lens Material: Polycarbonate
- Strap Type: Adjustable Head Strap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper (IC253BWH2X00250B)
- HILLMAN English White Security Decal 4 in. H X 6 in. W, 6PK (843336)
- IRONCLAD PERFORMANCE WEAR MIG Welding Gloves, Cowhide Palm, S, PR (EXO2-MWEL-02-S)
- MCR SAFETY Safety Glasses, Clear Mirror Indoor/Outdoor Duramass Scratch-Resistant (KD119)
- PYRAMEX Safety Goggles, Clear Anti-Fog, Anti-Static, Scratch-Resistant Lens, GT304 Series (G304)
- HONEYWELL UVEX Safety Goggles, SCT-Reflect 50 Anti-Fog Lens, 5SY4 Series (S0624X)
- CONDOR Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Condor Series (1VT70)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog Lens, Uvex Classic Series (S364)
- CONDOR Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Condor Series (1VT69)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Strategy Series (S3800)
- HONEYWELL Uvex Carbonvision Impact Chemical Splash Goggles (S1650D)
- Exotic Safety Goggles