Exotic

Rubicon Metal Temple Safety Glasses Emerald Lens


product price: $28.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Aspheric lens design.
  • Spring hinge metal temples.
  • Gel nosepiece.
  • Nylon temple sleeve.
  • Lens Tint: Emerald.
  • Lens Material: Polycarbonate.
  • Height: 1".
  • Length: 1".
  • Width: 0.213".
  • Includes: Breakaway Cord, Carrying Case.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.