Shop All Safety Glasses
Exotic
Luminary Lightweight Safety Glasses with Wraparound Clear Anti-Fog Lens; Black Temple
Mfr # EX324062
Zoro # G303912199
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exotic
- MFR # EX324062
- Zoro # G303912199
- UPC # 661541401246
- Country of Origin China
- Category Safety Glasses
Description
Be it a party, work or even a casual day out with friends and family, grooming oneself is of utmost importance. Be it for your face, body, eyes, or feet and nails. Your skin deserves no less attention. Browse through the wide range of products and choose the best one.
Features- 19GB79 Luminary Wraparound Eye Safety Glasses with Temple Technology, Clear Anti-Fog Lens, Black Temple, Clear Inset
- Color-Clear Anti-Fog Lens, Black Temple Style-Clear Inset Luminary protective eyewear's ultra-light weight and translucent temple insets combine to provide workers with all day comfort and brilliant styling
- From its lightweight frame to its contemporary design, Luminary has the look, fit, and feel that make it one of the lightest and brightest solutions in safety eyewear
- Unique, translucent temple insets give Luminary a cutting-edge style, while soft, pliable temples provide all-day comfort and a fit that's suitable for any size face
- Plus, at only four-fifths of an ounce, Luminary is so light, your workers will forget they even have them on
- Ultra-lightweight design - just four-fifths of an ounce - makes it easy to wear all day, every day
- Luminary Lightweight Safety Glasses with Wraparound Clear Anti-Fog Lens, Black Temple
- Weight: 0. 05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Eye Wash Sign, 7 in Height, 7 in Width, Plastic, L-Shaped, English (2519)
- TINGLEY Neoprene Plain Toe Boot (12.5 inch), PR (MB916B)
- HY-KO Kerosene Sign 2" x 8", 10PK (A00842)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (4081-M (8))
- EXOTIC 4480 Clear Starlite Squared Standard (EX1593420)
- EXOTIC Black & Clear Fx3 Anti-Fog Swap Safety Glasses & Goggle with Foam (EX2588252)
- EXOTIC Safety Retainer Scorpion Safety Glasses with Gray Lens; Black Frame - Adjustable Length Temples (EX905369)
- EXOTIC Luminary; Wraparound Silver Mirror Anti-Scratch Lens Safety Glasses (EX326766)
- RADIANS Safety Glasses, Blue Scratch-Resistant (MR01R0ID)
- OPTIC MAX Clear Safety Glasses, Wraparound, Polycarbonate Lens (110C)
- KLEENGUARD Safety Glasses, Light Blue 99.9% UVA/UVB/UVC (19639)
- Exotic Safety Glasses