Shop All Outdoor Lighting Accessories
Exo
Wall/Pole Mounting Bracket, 9-1/2" Lx11"W
Mfr # 4040
Zoro # G0574353
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FSL, FML, FLL, FXL, MHS, MVK Series Floodlights
- Height 8 1/4 in
- Temp. Range -30 Degrees to 40 Degrees C
- Housing Finish Bronze
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exo
- MFR # 4040
- Zoro # G0574353
- UPC # 785988310555
- Country of Origin United States
- Category Outdoor Lighting Accessories
Dimensions
Height | 8 1/4 in |
Width | 11 in |
Length | 9 1/2 in |
Details
Item | Wall/Pole Mounting Bracket |
For Use With | FSL, FML, FLL, FXL, MHS, MVK Series Floodlights |
Temp. Range | -30 Degrees to 40 Degrees C |
Housing Finish | Bronze |
Housing Material | Steel |
Warranty | 1 yr |
Description
Wall/Pole Mounting Bracket, For Use With FSL, FML, FLL, FXL, MHS, MVK Series Floodlights, Height 8 1/4 in, Width 11 in, Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Hook, Male, HID Fixture (HKM)
- ELCO LIGHTING 4 Square LED Reflector Insert" (EL442CT5W)
- JANDORF Socket Phenolic On/Off Turn Knob W/ Lamp Socket (C60530)
- WESTGATE A19-8PK-9W-50K-DA19 LED LAMPS, 120V, 800 LUMENS, 240D, 15K HRS, 5000K UL, PK 8 (A19-8PK-9W-50K-D)
- EXO Trunnion Adapter, 3-1/2" L x 3" W x 6" H (TRN-DB)
- EXO Photocontrol 120V, 1-1/2" L x 4" W x 3" H (PBT-1)
- EXO Upswept Arm, 24" L x 2" W x 8" H (ARM-DD24)
- EXO Photocontrol, 1-1/2" L x 4" W (PBT-234)
- EXO Replacement Glass Globe, 5" L x 5" W x8"H (VGL-RD)
- EXO Wall/Pole Mounting Bracket, 2"Lx2"W x 4"H (4024C)
- 1STSOURCE PRODUCTS 6" Round Pole Cap (86-00024)
- Exo Outdoor Lighting Accessories