Shop All Outdoor Lighting Accessories
Exo
Vandal Guard, 5" L x 5" W x 8" H
Mfr # VGL-GUARD
Zoro # G0568080
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With VBGL and VWGL Series LED Vaportite Fixtures
- Warranty 1 yr
- Width 5 in
- Height 8 in
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exo
- MFR # VGL-GUARD
- Zoro # G0568080
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Width | 5 in |
Height | 8 in |
Length | 5 in |
Details
Item | Vandal Guard |
For Use With | VBGL and VWGL Series LED Vaportite Fixtures |
Warranty | 1 yr |
Temp. Range | -30 Degrees to 40 Degrees C |
Description
Vandal Guard, For Use With VBGL and VWGL Series LED Vaportite Fixtures, Height 8 in, Width 5 in, Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAY-BRITE CFI Sliding Hanger Bracket (FSTH)
- ACCLAIM LIGHTING Pier Mount, Black For 3" Posts (C347BK)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK5 (ZUSA-LDP-32A)
- FLOWTRON Bulb - 15 Watts (BF35)
- EXO Programmable Motion Sensor, 5-1/4" L (SENSOR-WS FSP-211)
- EXO Pole Top Slipfitter, 7-1/4" L x 7-1/4" W (S-302-M51)
- EXO Replacement Glass Globe, 5" L x 5" W x8"H (VGL-RD)
- EXO Upswept Arm, 30" L x 2" W x 8" H (ARM-DD30)
- EXO Photocontrol, 1-1/2" L x 4" W (PBT-234)
- EXO Replacement Glass Globe, 5" L x 5" W x8"H (VGL-YW)
- MAXIM Outdoor Essentials N/A-Light 6" Wide Black Outdoor Accessories (2000BK)
- Exo Outdoor Lighting Accessories