Shop All Outdoor Lighting Accessories
Exo
Upswept Arm, 30" L x 2" W x 8" H
Mfr # ARM-DD30
Zoro # G0578748
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DDL Series Roadway LED Luminaire
- Height 8 in
- Warranty 1 yr
- Length 30 in
- Temp. Range -30 Degrees to 40 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exo
- MFR # ARM-DD30
- Zoro # G0578748
- UPC # 785988033294
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Height | 8 in |
Length | 30 in |
Width | 2 in |
Details
Item | Upswept Arm |
For Use With | DDL Series Roadway LED Luminaire |
Warranty | 1 yr |
Temp. Range | -30 Degrees to 40 Degrees C |
Housing Finish | Gray |
Housing Material | Aluminum |
Accessory Type | Upswept Arm |
Description
Upswept Arm, For Use With DDL Series Roadway LED Luminaire, Height 8 in, Width 2 in, Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Osram Sylvania, Code Bulb, 50Mr16/B/Fl35/C/Exn (50MR16/B/FL35/C/EXN)
- CUSTER PRODUCTS Bright LED Lights (HF18A-PHD)
- WALDMANN Task Light, Articulating Arm Type, 8.5W (113182000-00680110)
- BULBRITE 10-Watt White Integrated LED 5.5 in. Ceiling Flush Mount (773128)
- EXO Pole Top Slipfitter, 7-1/4" L x 7-1/4" W (S-302-M51)
- EXO Photocontrol 120V, 1-1/2" L x 4" W x 3" H (PBT-1)
- EXO Replacement Glass Globe, 5" L x 5" Wx8" H (VGL-BU)
- EXO Replacement Lens/Door, Aluminum/Glass (800-3399-0104)
- EXO Upswept Arm, 24" L x 2" W x 8" H (ARM-DD24)
- EXO Wall/Pole Mounting Bracket, 9-1/2" Lx11"W (4040)
- LAMPLIGHT FARMS Lamplight Farms 249727 6 in. Marine Glass Table Torch - Pack of 6 (249727)
- Exo Outdoor Lighting Accessories