Shop All Outdoor Lighting Accessories
Exo
Trunnion Adapter, 3-1/2" L x 3" W x 6" H
Mfr # TRN-DB
Zoro # G0568047
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FSL, FML, RFL2, and RFL3 Series Floodlights
- Housing Material Steel
- Length 3 in
- Warranty 1 yr.
- Temp. Range -30 Degrees to 40 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exo
- MFR # TRN-DB
- Zoro # G0568047
- UPC # 785988030446
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Length | 3 in |
Height | 3 41/50 in |
Width | 1 19/20 in |
Details
Item | Trunnion Adapter |
For Use With | FSL, FML, RFL2, and RFL3 Series Floodlights |
Housing Material | Steel |
Warranty | 1 yr. |
Temp. Range | -30 Degrees to 40 Degrees C |
Housing Finish | Dark Bronze |
Description
Trunnion Adapter, For Use With FSL, FML, RFL2, and RFL3 Series Floodlights, Height 3 41/50 in, Width 1 19/20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F14t5/850/wm/eco replacement light bulb lamp (F14T5/850/WM/ECO GE GENERAL ELECTRIC G.E)
- SIGNIFY LED Lamp, PAR38, 17W, 90 CRI, 3000K, 40 deg. (471011)
- WESTGATE LESW-20W-50K-PMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-50K-P)
- HALO Gimbal, Par38, 6170 (6170TBZ)
- EXO Frosted Replacement Glass Globe, 5" Lx5"W (VGL-FG)
- EXO Replacement Glass Globe, 5" L x 5" W x8"H (VGL-YW)
- EXO Programmable Motion Sensor, 5-1/4" L (SENSOR-WS FSP-211)
- EXO Wall/Pole Mounting Bracket, 9-1/2" Lx11"W (4040)
- EXO Replacement Glass Globe, 5" L x 5" Wx8" H (VGL-BU)
- EXO Photocontrol 120V, 1-1/2" L x 4" W x 3" H (PBT-1)
- METALUX Surface Mount 5.0" Ws, 2X4 (SK-24-WS)
- Exo Outdoor Lighting Accessories