Shop All Outdoor Lighting Accessories
Exo
Square Pole Tenon Adapter, 11" Lx4" Wx4"H
Mfr # SETA2-DB
Zoro # G0622093
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cimarron CL1, CL1S and Airo ASL Series Area Luminaires
- Warranty 1 yr
- Housing Finish Dark Bronze
- Height 4 in
- Temp. Range -30 Degrees to 40 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exo
- MFR # SETA2-DB
- Zoro # G0622093
- Country of Origin United States
- Category Outdoor Lighting Accessories
Dimensions
Height | 4 in |
Length | 11 in |
Width | 4 in |
Details
Item | Square Pole Tenon Adapter |
For Use With | Cimarron CL1, CL1S and Airo ASL Series Area Luminaires |
Warranty | 1 yr |
Housing Finish | Dark Bronze |
Temp. Range | -30 Degrees to 40 Degrees C |
Housing Material | Steel |
Description
Square Pole Tenon Adapter, For Use With Cimarron CL1, CL1S and Airo ASL Series Area Luminaires, Height 4 in, Width 4 in, Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Bulb (21U629)
- FEIT ELECTRIC LED A15 E26 DL 40W 2PK (BPA1540W95CAFL2)
- ILC Replacement for PHILIPS F15T8/CW BULK (F15T8/CW BULK PHILIPS)
- PELICAN Black Rechargeable 18650, 860 lm lm (5050R)
- EXO Pole Top Slipfitter, 7-1/4" L x 7-1/4" W (S-302-M51)
- EXO Photocontrol, 3" L x 3" W x 2" H (PTL-8)
- EXO Replacement Glass Globe, 5" L x 5" Wx8" H (VGL-BU)
- EXO Trunnion Adapter, 3-1/2" L x 3" W x 6" H (TRN-DB)
- EXO Replacement Glass Globe, 5" L x 5" W x8"H (VGL-YW)
- EXO Upswept Arm, 24" L x 2" W x 8" H (ARM-DD24)
- HADCO Tree Mount Junction Box, 2"Lx1"Wx4"H (TM2H)
- Exo Outdoor Lighting Accessories