Shop All Outdoor Lighting Accessories
Exo
Replacement Glass Globe, 5" Lx5" W x 8" H
Mfr # VGL-GN
Zoro # G0568029
original price:
$27.32
14% off
new price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With VBGL and VWGL Series LED Vaportite Fixtures
- Temp. Range -30 Degrees to 40 Degrees C
- Housing Finish Green
- Height 8 in
- Warranty 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exo
- MFR # VGL-GN
- Zoro # G0568029
- UPC # 78598841299
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Height | 8 in |
Length | 5 in |
Width | 5 in |
Details
Item | Replacement Glass Globe |
For Use With | VBGL and VWGL Series LED Vaportite Fixtures |
Temp. Range | -30 Degrees to 40 Degrees C |
Housing Finish | Green |
Warranty | 1 yr |
Description
Replacement Glass Globe, For Use With VBGL and VWGL Series LED Vaportite Fixtures, Height 8 in, Width 5 in, Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Strobe Meteorlite 5 (METEORLITE 5 STROBE)
- ILC Replacement for Damar 215-2xfr Zenon replacement light bulb lamp, 10PK (215-2XFR ZENON DAMAR)
- FEIT ELECTRIC LED, 5 W, A19, Medium Screw (E26), PK4 (OM40/950CA10K/4)
- FEIT ELECTRIC LED A21 E26 BW 150W 1PK (OM150DMCL830FIL)
- EXO Replacement Glass Globe, 5" L x 5" Wx8" H (VGL-BU)
- EXO Wall/Pole Mounting Bracket, 2"Lx2"W x 4"H (4024C)
- EXO Frosted Replacement Glass Globe, 5" Lx5"W (VGL-FG)
- EXO Photocontrol, 3" L x 3" W x 2" H (PTL-8)
- EXO Replacement Lens/Door, Aluminum/Glass (800-3399-0104)
- EXO Trunnion Adapter, 3-1/2" L x 3" W x 6" H (TRN-DB)
- GAMA SONIC 6.5 FT Black Decorative Post with 3in Fitter (DP55F0)
- Exo Outdoor Lighting Accessories